FSI F-ALA-LX420 Rescue Boat, Aluminum, Us Coast Guard Standards, 166 X 80 Inch Size | CP6GGD 46MN51

FSI F-ALA-LX420 Rescue Boat, Aluminum, Us Coast Guard Standards, 166 X 80 Inch Size

Item: CP6GGD Model: F-ALA-LX420Cross Ref: 46MN51
In Stock

Get it by Monday, Sep 29

€16,919.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stand
Buoyancy 2420 lbs.
Color Black, Red
Grade DTEX PVC, Aluminum , Grade 1100
Standards US COAST GUARD STANDARDS

Shipping Info:

Ship weight (kg) 174.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
FSI F-ALA-LX380 Rescue Boat, Aluminum, Us Coast Guard Standards, 150 X 68 Inch Size | CP6GGC 46MN50 F-ALA-LX380F-ALA-LX380€11,553.31
FSI F-ALA-LX470 Rescue Boat, Aluminum, Us Coast Guard Standards, 186 X 86 Inch Size | CP6GGE 46MN52 F-ALA-LX470F-ALA-LX470€20,997.91
FSI F-ALA-LX500 Rescue Boat, Aluminum, Us Coast Guard Standards, 198 X 86 Inch Size | CP6GGF 46MN53 F-ALA-LX500F-ALA-LX500€23,274.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FSI F-ALA-LX420 Rescue Boat, Aluminum, Us Coast Guard Standards, 166 X 80 Inch Size
€16,919.11 /unit