FSI DAT3060S Decontamination Shower 3line 240 x 156 x 108 | AD8QQZ 4LUT7

FSI DAT3060S Decontamination Shower 3line 240 x 156 x 108

Item: AD8QQZ Model: DAT3060SCross Ref: 4LUT7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€37,644.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Inflatable Decontamination Shower
Ansi Compliance Primary
Color Blue
Configuration 3 Line Mass Casualty
Containment Pool Frame Material Plastic
Decontamination Component Shower
Electrical Connection Type Not Available
Electrical Cord Length Not Available
Enclosed Yes
Environment Hazardous Location
Flow Rate 8 GPM
For Patient Type Ambulatory
Height 9 ft.
Includes Drench Hose Yes
Inlet Fitting Size 3/4"
Inlet Pipe Gender Female
Installation Type Portable
Length 240"
Material Nylon, PVC
Mounting Style Not Available
No. Of Stations 3
Number Of Eyewash Spray Heads 12
Portable Shower Type Inflatable
Portable Water Supply Type Pressurized
Shower Frame Material Plastic
Shower Head Material Nylon
Shower Style Enclosed
Valve Features Not Available
Weight Empty 185 lbs.
Width 13 ft.
Standards ANSI 113, NFPA 1851

Shipping Info:

Ship weight (kg) 197.55
Ship height (cm)83.82
Ship length (cm)154.94
Ship width (cm)83.82
HS code6306229030
Country of OriginUS

Product Variants

ProductModelDepthInlet Pipe SizeInlet Pipe Thread TypePortable Shower TypeEnclosedShower Frame MaterialFor Patient TypeInlet Pipe GenderPrice
FSI DAT1010S Decontamination Shower Single 42 x 42 x 96 | AD8QQU 4LUT2 DAT1010S3.5 ft.3/4"GHT-----€10,398.48
FSI DAT2020S Decontamination Shower Single 84 x 84 x 96 | AD8QQV 4LUT3 DAT2020S---InflatableYesPlasticAmbulatoryFemale€12,752.46
FSI DAT2525S Decontamination Shower 1 Line 156 x 84 x 96 | AD8QQW 4LUT4 DAT2525S13 ft.3/4"GHT-----€21,952.80
FSI DAT3030S Decontamination Shower 2line 120 x 120 x 108 | AD8QQX 4LUT5 DAT3030S10 ft.3/4"GHT-----€24,270.26
RFQ
FSI DAT3535S Decontamination Shower 2line 180 x 120 x 108 | AD8QQY 4LUT6 DAT3535S15 ft.3/4"GHT-----€30,146.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FSI DAT3060S Decontamination Shower 3line 240 x 156 x 108
€37,644.78 /unit