FOSTORIA FSA-9548-3 Electric Infrared Heater, 9500W Watt Output, 480VAC, 1 Or 3-Phase, Hardwired, 480VAC | CV3REP 411G71

FOSTORIA FSA-9548-3 Electric Infrared Heater, 9500W Watt Output, 480VAC, 1 Or 3-Phase, Hardwired, 480VAC

Item: CV3REP Model: FSA-9548-3Cross Ref: 411G71
In Stock

Get it by Monday, Sep 29

€2,643.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Infrared Heater
Amps 11.4/19.8A
Beam Pattern 60°
Brightness 95 lm
Electrical Connection Hardwired
Element Type Flat Panel Emitter
For Use Outdoors Indoor, Outdoor
Frequency 50/60 Hz
Grille Depth 1 1/4"
Grille Height 45"
Grille Material Steel, Zinc Plated
Grille Width 13 3/4"
Heater Mounting Type Ceiling Suspended, Wall
Heating Capacity 32414 btuH
Heating Method Radiant
Housing Color Silver
Housing Finish Nickel Gray
Housing Material Aluminum
Includes Electrical Enclosure, Grill, L-Shape Support Brackets
Infrared Electromagnetic Wave Type Medium Wave
Length 47 1/8"
Mobility Stationary
Mounting Position Horizontal Burn, Vertical Burn
Nema Plug Configuration Hardwire
Number Of Lamps 1
Output Wattage 9500 W
Overall Depth 9 1/4"
Overall Dimensions 47 1/16" x 14 3/4" x 9 1/4"
Overall Length 47 1/8"
Overall Width 14 3/4"
Radiant Efficiency 78.5%
Voltage 480V AC
Wattage Output 9500 W
Width 14 3/4"
Standards ETL LISTED FOR US & CANADA

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)23.5
Ship length (cm)119.7
Ship width (cm)37.47
Country of OriginUS

Product Variants

ProductModelFor Use OutdoorsVoltageElement TypeHousing ColorOverall LengthOverall WidthOverall DepthHeating CapacityPrice
FOSTORIA 222-60-TH-480V Electric Infrared Heater 10918 Btuh | AC2GUV 2KCX5 222-60-TH-480VIndoor/Outdoor-Quartz LampBronze24"15"11"10922 btuH-
RFQ
FOSTORIA 222-90-TH-480V Electric Infrared Heater 10918 Btuh | AC2GUX 2KCX7 222-90-TH-480V-480V-------
RFQ
FOSTORIA 342-30-TH-480V Electric Infrared Heater 17060 Btuh | AC2GUZ 2KCX9 342-30-TH-480VIndoor/Outdoor-Quartz LampBronze33"15"11"17065 btuH-
RFQ
FOSTORIA 342-30-THSS-480V Electric Infrared Heater 17060 Btuh | AC2GVA 2KCY1 342-30-THSS-480VIndoor/Outdoor-Quartz LampSilver33"15"11"17065 btuH-
RFQ
FOSTORIA 342-60-TH-480V Electric Infrared Heater 17060 Btuh | AC2GVB 2KCY2 342-60-TH-480VIndoor/Outdoor-Quartz LampBronze33"15"11"17065 btuH-
RFQ
FOSTORIA 342-90-TH-480V Electric Infrared Heater 17060 Btuh | AC2GVD 2KCY4 342-90-TH-480VIndoor/Outdoor-Quartz LampBronze33"15"11"17065 btuH-
RFQ
FOSTORIA 342-90-THSS-480V Electric Infrared Heater 17060 Btuh | AC2GVE 2KCY5 342-90-THSS-480VIndoor/Outdoor-Quartz LampSilver33"15"11"17065 btuH-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOSTORIA FSA-9548-3 Electric Infrared Heater, 9500W Watt Output, 480VAC, 1 Or 3-Phase, Hardwired, 480VAC
€2,643.63 /unit