FOSTORIA CHWG-343 Wire Guard Stainless Steel | AC2GWL 2KDD6

FOSTORIA CHWG-343 Wire Guard Stainless Steel

Item: AC2GWL Model: CHWG-343Cross Ref: 2KDD6
7 In Stock

Ships within 2 days via

€128.41 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wire Guard
Includes Unit Clips & Fasteners
Material Stainless Steel
Overall Depth 27"
Overall Height 1/8"
Overall Length 27"
Overall Width 21"
Standards ETL LISTED FOR US & CANADA

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)1.52
Ship length (cm)63.5
Ship width (cm)50.04
HS code8516900500
Country of OriginUS

Product Variants

ProductModelMounting TypePrice
FOSTORIA CHWG-222 Wire Guard Stainless Steel | AC2GWG 2KDD2 CHWG-222Unit Mount€80.26
FOSTORIA CHWG-342 Wire Guard 13-1/4 Inch Width 1/2 Inch Height | AC2GWH 2KDD3 CHWG-342Unit Mount€106.44
FOSTORIA CHWG-462 Wire Guard Stainless Steel | AC2GWJ 2KDD4 CHWG-462Unit Mount€144.46
FOSTORIA CHWG-223 Wire Guard Stainless Steel | AC2GWK 2KDD5 CHWG-223Unit Mount€98.84
FOSTORIA CHWG-463 Wire Guard Stainless Steel | AC2GWM 2KDD7 CHWG-463Unit Mount€149.53
FOSTORIA MMWG-24 Wire Guard Nickel Plated Steel | AC2GWU 2KDE4 MMWG-24Unit Mount€58.89
FOSTORIA MMWG-46 Wire Guard Nickel Plated Steel | AC2GWV 2KDE5 MMWG-46Unit Mount€85.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOSTORIA CHWG-343 Wire Guard Stainless Steel
€128.41 /unit