FOSTORIA 463-90-THSS-480V Electric Infrared Heater 37361 Btuh | AD2UCG 3UD70

FOSTORIA 463-90-THSS-480V Electric Infrared Heater 37361 Btuh

Item: AD2UCG Model: 463-90-THSS-480VCross Ref: 3UD70
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Infrared Heater
Amps @ 1 Phase 22.9A
Amps @ 3 Phase 13.2A
Beam Pattern 90°
Btuh Output 37361 btuH
Cord Type Hard Wired
Efficiency 96%
Finish Stainless Steel
Heat Pattern Coverage @ Floor (10 Ft.) 23 x 21
Heat Pattern Coverage @ Floor (12 Ft.) 27" x 25"
Heat Pattern Coverage @ Floor (8 Ft.) 19" x 17"
Height 11"
Housing Material Stainless Steel
Housing Material Thickness 20 ga.
Length 46"
Mounting Type Bracket
Number Of Lamps 3
Phase 1, 3
Voltage 480V AC
Wattage 10950 W
Watts Delivered/sq.-ft. 10 22.7 W
Watts Delivered/sq.-ft. 12 16.2 W
Watts Delivered/sq.-ft. 8 33.9 W
Standards ETL LISTED FOR US & CANADA

Shipping Info:

Ship weight (kg) 17.6
Ship height (cm)125.73
Ship length (cm)56.9
Ship width (cm)21.84
HS code8516290060
Country of OriginUS

Product Variants

ProductModelFor Use OutdoorsVoltageElement TypeHousing ColorOverall LengthOverall WidthOverall DepthHeating CapacityPrice
FOSTORIA 222-60-TH-480V Electric Infrared Heater 10918 Btuh | AC2GUV 2KCX5 222-60-TH-480VIndoor/Outdoor-Quartz LampBronze24"15"11"10922 btuH-
RFQ
FOSTORIA 222-90-TH-480V Electric Infrared Heater 10918 Btuh | AC2GUX 2KCX7 222-90-TH-480V-480V-------
RFQ
FOSTORIA 342-30-TH-480V Electric Infrared Heater 17060 Btuh | AC2GUZ 2KCX9 342-30-TH-480VIndoor/Outdoor-Quartz LampBronze33"15"11"17065 btuH-
RFQ
FOSTORIA 342-30-THSS-480V Electric Infrared Heater 17060 Btuh | AC2GVA 2KCY1 342-30-THSS-480VIndoor/Outdoor-Quartz LampSilver33"15"11"17065 btuH-
RFQ
FOSTORIA 342-60-TH-480V Electric Infrared Heater 17060 Btuh | AC2GVB 2KCY2 342-60-TH-480VIndoor/Outdoor-Quartz LampBronze33"15"11"17065 btuH-
RFQ
FOSTORIA 342-90-TH-480V Electric Infrared Heater 17060 Btuh | AC2GVD 2KCY4 342-90-TH-480VIndoor/Outdoor-Quartz LampBronze33"15"11"17065 btuH-
RFQ
FOSTORIA 342-90-THSS-480V Electric Infrared Heater 17060 Btuh | AC2GVE 2KCY5 342-90-THSS-480VIndoor/Outdoor-Quartz LampSilver33"15"11"17065 btuH-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOSTORIA 463-90-THSS-480V Electric Infrared Heater 37361 Btuh