FOREVERBOLT FBMWASH16P25 Washer, M16 Inch Bolt, 18-8 Stainless Steel, 30mm Outside Dia., 25Pk | AH7CRK 36RL25

FOREVERBOLT FBMWASH16P25 Flat Washer, M16 Fits Bolt Size, Std, 17 mm I.D., 30 mm O.D., NL-19, 25PK

Item: AH7CRK Model: FBMWASH16P25Cross Ref: 36RL25
7 In Stock

Ships within 2 days via

€39.14 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat Washer
Color Silver
Finish NL-19
Fits Bolt Sizes M16
Grade Grade 18-8
Inside Dia. 17 mm
Material Stainless Steel
Outside Dia. 30 mm
System Of Measurement Metric
Thickness 3 mm
Thickness Tolerance -0.3 mm to +0.3 mm
Washer Type Standard Washer

Shipping Info:

Ship weight (kg) 0.2678
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)7.62
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBMWASH16P25 Flat Washer, M16 Fits Bolt Size, Std, 17 mm I.D., 30 mm O.D., NL-19, 25PK
€39.14 /pack