FOREVERBOLT FB3CPM5P10 Coupling Nut, 15mm Length, M5-0.08 Thread Size, A4 Grade | CG8VDT 53MF02

FOREVERBOLT FB3CPM5P10 Coupling Nut, 15mm Length, M5-0.08 Thread Size, A4 Grade, 10PK

Item: CG8VDT Model: FB3CPM5P10Cross Ref: 53MF02
7 In Stock

Ships within 2 days via

€65.99 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Coupling Nut
Fastener Thread Direction Right Hand
Fastener Thread Style Fully Threaded
Fastener Thread Type Metric
Grade Grade A4
Hex Width 8 mm
Length 15 mm , 15"
Material Stainless Steel
Nut Type Coupling Nut
Pack Size Small Pack
Style Coupling Nut
System Of Measurement Metric
Thread Direction Right Hand
Thread Style Fully Threaded
Thread Type Metric
Type Coupling
Width Across Flats 8 mm

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTaiwan

Product Variants

ProductModelThread SizeOverall LengthWidth Across FlatsLengthFinishMaterialStyleThread DirectionPkg. Qty.Price
FOREVERBOLT FB3CP1024P3 Coupling Nut, 3/4 Inch Length, #10-24 Thread Size, A4 Grade | CG8VDB 53MF10 FB3CP1024P3-3/4"--NL-19---3€63.57
FOREVERBOLT FB3CP1032P3 Coupling Nut, 3/4 Inch Length, #10-32 Thread Size, A4 Grade | CG8VDC 53MF09 FB3CP1032P3-3/4"--NL-19---3€66.41
FOREVERBOLT FB3CP1213P3 Coupling Nut, 1-1/4 Inch Length, 1/2-13 Thread Size, A4 Grade | CG8VDD 53MF15 FB3CP1213P31/2"-13-5/8"1 1/4"-Stainless SteelCoupling NutRight Hand3€57.22
RFQ
FOREVERBOLT FB3CP1420P3 Coupling Nut, 7/8 Inch Length, 1/4-20 Thread Size, A4 Grade | CG8VDE 53MF11 FB3CP1420P3-7/8"--NL-19---3€41.87
RFQ
FOREVERBOLT FB3CP18 Coupling Nut, 2-1/2 Inch Length, 1-8 Thread Size, A4 Grade | CG8VDF 53MF19 FB3CP181"-82 1/2"--NL-19---1€242.35
FOREVERBOLT FB3CP3410 Coupling Nut, 2 Inch Length, 3/4-10 Thread Size, A4 Grade | CG8VDG 53MF17 FB3CP3410-2"--NL-19---1€77.54
FOREVERBOLT FB3CP3816P3 Coupling Nut, 1-1/8 Inch Length, 3/8-16 Thread Size, A4 Grade | CG8VDH 53MF13 FB3CP3816P3-1 1/8"--NL-19---3€57.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3CPM5P10 Coupling Nut, 15mm Length, M5-0.08 Thread Size, A4 Grade, 10PK
€65.99 /pack