FOOTHILLS PRODUCTS 15 inch -White Rat Guard, Polypropylene, White, 15 inch Diameter | CD4CBZ 15 Inch OffBoard

FOOTHILLS PRODUCTS 15 inch -White 15 Inch OffBoard Rat Guard, Polypropylene, White, 15 inch Diameter

Item: CD4CBZ Model: 15 inch -WhiteCross Ref: 15 Inch OffBoard
In Stock

Get it by Monday, Sep 29

€64.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rat Guard
Color White
Diameter 15"
Insert 4
Material Polypropylene
Opening Size 1/2" to 1"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • 4 inserts for mooring lines, 1/2, 5/8, 3/4, and 7/8 inch diameter

Product Variants

ProductModelOpening SizeMaterialPrice
FOOTHILLS PRODUCTS 10 set-nl-sb Rat Guard, Polypropylene, White, 10 inch Diameter | CD4CBY 10 Inch OffBoard 10 set-nl-sb1/2"Polypropylene€28.11
FOOTHILLS PRODUCTS 15 inch - Black Rat Guard, Polypropylene, Black, 15 inch Diameter | CD4CCA 15 Inch OffBoard 15 inch - Black1/2" to 1"Polypropylene€64.38
FOOTHILLS PRODUCTS 17 inch - White Rat Guard, Polypropylene, White, 17 inch Diameter | CD4CCB 17 Inch OffBoard 17 inch - White1 1/2" to 21 5/8"Polypropylene€76.08
FOOTHILLS PRODUCTS 17 inch - Black Rat Guard, Polypropylene, Black, 17 inch Diameter | CD4CCC 17 Inch OffBoard 17 inch - Black1 1/2" to 21 5/8"Polypropylene€76.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOOTHILLS PRODUCTS 15 inch -White 15 Inch OffBoard Rat Guard, Polypropylene, White, 15 inch Diameter
€64.38 /unit