FOL-DA-TANK HMT-540 Decontamination Pool, Alum., Size 4 ft. x 12 ft. x 18 Inch, 22 oz. Vinyl, 540 Gal

Item: CF3DNQ Model: HMT-540
Limited Availability
€1,974.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Decon Pool
Capacity 540 gal.
Frame Material Aluminum
Material Vinyl
Size 4 ft. x 12 ft. x 18"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFrame MaterialCapacitySizePrice
FOL-DA-TANK HMT-100 Decontamination Pool, Steel, Size 3 ft. x 3 ft. x 18 Inch, 22 oz. Vinyl, 100 Gal | CF3DMW HMT-100Steel100 gal.3 ft. x 3 ft. x 18"€781.20
RFQ
FOL-DA-TANK HMT-100 Decontamination Pool, Steel Frame, Size 3 ft. x 3 ft. x 18 Inch, XR-5, 100 Gal | CF3DMX HMT-100Steel100 gal.3 ft. x 3 ft. x 18"€950.40
RFQ
FOL-DA-TANK HMT-100 Decontamination Pool, Alum., Size 3 ft. x 3 ft. x 18 Inch, 22 oz. Vinyl, 100 Gal | CF3DMY HMT-100Aluminum100 gal.3 ft. x 3 ft. x 18"€867.60
RFQ
FOL-DA-TANK HMT-100 Decontamination Pool, Aluminium Frame, Size 3 ft. x 3 ft. x 18 Inch, XR-5, 100 Gal | CF3DMZ HMT-100Aluminum100 gal.3 ft. x 3 ft. x 18"€1,078.20
RFQ
FOL-DA-TANK HMT-180 Decontamination Pool, Steel, Size 4 ft. x 4 ft. x 18 Inch, 22 oz. Vinyl, 180 Gal | CF3DNA HMT-180Steel180 gal.4 ft. x 4 ft. x 18"€883.80
RFQ
FOL-DA-TANK HMT-180 Decontamination Pool, Steel Frame, Size 4 ft. x 4 ft. x 18 Inch, XR-5, 180 Gal | CF3DNB HMT-180Steel180 gal.4 ft. x 4 ft. x 18"€1,227.60
RFQ
FOL-DA-TANK HMT-180 Decontamination Pool, Alum., Size 4 ft. x 4 ft. x 18 Inch, 22 oz. Vinyl, 180 Gal | CF3DNC HMT-180Aluminum180 gal.4 ft. x 4 ft. x 18"€1,171.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK HMT-540 Decontamination Pool, Alum., Size 4 ft. x 12 ft. x 18 Inch, 22 oz. Vinyl, 540 Gal
€1,974.60 /unit