FOL-DA-TANK G-664 Foam Wall Berm, Size 6 ft. x 6 ft. x 4 Inch, 22 oz. Vinyl, 89 Gallons

Item: CF3DYE Model: G-664
Limited Availability
€964.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Spill Containment Berm
Capacity 89 gal.
Material Weight 22 oz.
Size 6 ft. x 6 ft. x 4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterial WeightPrice
FOL-DA-TANK G-10104 Foam Wall Berm, Size 10 ft. x 10 ft. x 4 Inch, 22 oz. Vinyl, 247 Gallons | CF3DXA G-1010422 oz.€1,528.20
RFQ
FOL-DA-TANK G-10104 Foam Wall Berm, Size 10 ft. x 10 ft. x 4 Inch, 30 oz. Vinyl, 247 Gallons | CF3DXB G-1010430 oz.€1,836.00
RFQ
FOL-DA-TANK G-10104 Foam Wall Berm, Size 10 ft. x 10 ft. x 4 Inch, XR-5, 247 Gallons | CF3DXC G-10104-€2,201.40
RFQ
FOL-DA-TANK G-10204 Foam Wall Berm, Size 10 ft. x 20 ft. x 4 Inch, 22 oz. Vinyl, 495 Gallons | CF3DXD G-1020422 oz.€1,841.40
RFQ
FOL-DA-TANK G-10204 Foam Wall Berm, Size 10 ft. x 20 ft. x 4 Inch, 30 oz. Vinyl, 495 Gallons | CF3DXE G-1020430 oz.€2,217.60
RFQ
FOL-DA-TANK G-10204 Foam Wall Berm, Size 10 ft. x 20 ft. x 4 Inch, XR-5, 495 Gallons | CF3DXF G-10204-€2,638.80
RFQ
FOL-DA-TANK G-10404 Foam Wall Berm, Size 10 ft. x 40 ft. x 4 Inch, 22 oz. Vinyl, 990 Gallons | CF3DXG G-1040422 oz.€2,802.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK G-664 Foam Wall Berm, Size 6 ft. x 6 ft. x 4 Inch, 22 oz. Vinyl, 89 Gallons
€964.80 /unit