FOL-DA-TANK FDTGC-1000 Ground Cover, 22 oz. HPR, 1000 Gallon Tank | CF3DKH

FOL-DA-TANK FDTGC-1000 Ground Cover, 22 oz. HPR, 1000 Gallon Tank

Item: CF3DKH Model: FDTGC-1000
Limited Availability
€356.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Cover
Material Weight 22 oz.

Shipping Info:

Country of OriginUS

Product Details:

    • For Fol Da Tank And Self Supporting Tank

Product Variants

ProductModelMaterial WeightSizePrice
FOL-DA-TANK FDTGC-600 Ground Cover, 10 oz. Vinyl | CF3CHZ FDTGC-60010 oz.-€111.60
RFQ
FOL-DA-TANK FDTGC-600 Ground Cover, 22 oz. HPR | CF3CJA FDTGC-60022 oz.-€252.00
RFQ
FOL-DA-TANK FDTGC-600 Ground Cover, 22 oz. Vinyl | CF3CJB FDTGC-60022 oz.-€185.40
RFQ
FOL-DA-TANK FDTGC-600 Ground Cover, 30 oz. Vinyl | CF3CJC FDTGC-60030 oz.-€257.40
RFQ
FOL-DA-TANK FDTGC-5000 Ground Cover, Size 17 ft. x 17 ft., 10 oz. Vinyl | CF3CWN FDTGC-5000-17 ft. x 17 ft.€495.00
RFQ
FOL-DA-TANK FDTGC-5000 Ground Cover, Size 17 ft. x 20 ft., 10 oz. Vinyl | CF3CWP FDTGC-5000-17 ft. x 20 ft.€577.80
RFQ
FOL-DA-TANK FDTGC-5000 Ground Cover, Size 17 ft. x 17 ft., 22 oz. Vinyl | CF3CWQ FDTGC-500022 oz.17 ft. x 17 ft.€1,119.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK FDTGC-1000 Ground Cover, 22 oz. HPR, 1000 Gallon Tank
€356.40 /unit