FLEXTUR 78908875 90 Deg. V-Block, 1.5 Inch Dia, 2.5 Inch Height, 90 Deg | CP6BLX 797WJ1

FLEXTUR 78908875 90 Deg. V-Block, 1.5 Inch Dia, 2.5 Inch Height, 90 Deg

Item: CP6BLX Model: 78908875Cross Ref: 797WJ1
7 In Stock

Ships within 2 days via

€247.49 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item V-Block
Compatible Table Hole Size 5/8"
Compatible With Flextur Welding Table
Features These Flextur 90-Degree V-Blocks Are Excellent For Holding Pipe, Tubing And Other Round Stock
Finish Metal
Height 2 1/2"
Includes (4) 1.5" Flextur 90-Degree V-Blocks
Length 1 1/2"
Material Steel
Outside Dia. 1 1/2"
Width 1 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
FLEXTUR 78908245 Fixtur Block, 6 Inch Height | CP6BLB 797WG9 7890824578908245€1,069.06
FLEXTUR 78908780 Turn Table, 6 Inch Dia, 7.3 Inch Heightt | CP6BLV 797WJ0 7890878078908780€505.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXTUR 78908875 90 Deg. V-Block, 1.5 Inch Dia, 2.5 Inch Height, 90 Deg
€247.49 /unit