FLEXTUR 78908780 Turn Table, 6 Inch Dia, 7.3 Inch Heightt | CP6BLV 797WJ0

FLEXTUR 78908780 Turn Table, 6 Inch Dia, 7.3 Inch Height

Item: CP6BLV Model: 78908780Cross Ref: 797WJ0
7 In Stock

Ships within 2 days via

€505.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Table
Compatible Table Hole Size 5/8"
Compatible With Flextur Welding Table
Features Flextur 6" Turn Table. Provide Flexibility For Welders To Access All Sides Of A Project By Easily Rotating Their Work
Finish Metal
Height 7.3"
Includes (1) 6" Flextur Turn Table
Length 5 1/2"
Material Steel
Outside Dia. 6"
Width 5 1/2"
Work Surface Pattern Round, 5/8", Holes In A 2" Grid Pattern All The Way Around The Top

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)18.54
Ship length (cm)13.97
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
FLEXTUR 78908245 Fixtur Block, 6 Inch Height | CP6BLB 797WG9 7890824578908245€1,069.06
FLEXTUR 78908875 90 Deg. V-Block, 1.5 Inch Dia, 2.5 Inch Height, 90 Deg | CP6BLX 797WJ1 7890887578908875€247.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXTUR 78908780 Turn Table, 6 Inch Dia, 7.3 Inch Height
€505.74 /unit