FLEXTUR 78908560 Locator Stop, 6 Inch Length | CP6BLU 797WH8

FLEXTUR 78908560 Locator Stop, 6 Inch Length

Item: CP6BLU Model: 78908560Cross Ref: 797WH8
7 In Stock

Ships within 2 days via

€85.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Stop
Compatible Table Hole Size 5/8"
Compatible With Flextur Welding Table
Features Reduce Set-Up Time And Increase Accuracy, These Stops Provide More Flexibility And Adjustment Than Basic Locator Pins
Finish Metal
Height 1 4/5"
Includes (4) Flextur Locator Stops
Material Steel
Overall Length 6"
Width 1/2"

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXTUR 78908560 Locator Stop, 6 Inch Length
€85.17 /unit