FIRE-DEX H81NENB Bibbed Fire Hood Universal 15 Inch Length White Hrc1 | AF4NXK 9DXR8

FIRE-DEX H81NENB Bibbed Fire Hood Universal 15 Inch Length White Hrc1

Item: AF4NXK Model: H81NENBCross Ref: 9DXR8
In Stock

Get it by Monday, Sep 29

€93.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bibbed Fire Hood
Color White
Fabric Weight 7 oz.
Hazard Risk Category 1
Length 15"
Material Nomex
Size Universal
Style Notched Shoulder
Standards NFPA 1971 - 2007

Shipping Info:

Ship weight (kg) 0.15
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)11.43
HS code6505006090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX H81NENB Bibbed Fire Hood Universal 15 Inch Length White Hrc1
€93.76 /unit