FIRE-DEX FS1P009000M Turnout Pants, M, 34 Inch Fits Waist Size, 29 Inch Inseam, Yellow, Cotton, Lime/Silver | CR3AUT 13A408

FIRE-DEX FS1P009000M Turnout Pants, M, 34 Inch Fits Waist Size, 29 Inch Inseam, Yellow, Cotton, Lime/Silver

Item: CR3AUT Model: FS1P009000MCross Ref: 13A408
7 In Stock

Ships within 2 days via

€170.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pan
Color Yellow
Fits Waist Size 34"
Includes Leather Knee Reinforcements
Inseam 29"
Material Cotton
Pockets (2) Rear Patch Pockets
Trim Color Lime, Silver
Trim Material Scotchlite Reflective
Trim Width 2"
Closure Type Hook And Loop, Zipper, Snap
Standards UL CERTIFIED TO NFPA 1977

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorSizeFits Waist SizeLining MaterialTrim ColorTrim MaterialTrim WidthPrice
FIRE-DEX FS1P00L0002 Turnout Pants, 2Xl, 46 Inch Fits Waist Size, 31 Inch Inseam, Red, Cotton, Lime/Silver | CR3ATY 13A423 FS1P00L0002CottonRed2XL46"-Lime, SilverScotchlite Reflective2"€282.70
FIRE-DEX FS1P00S0002 Turnout Pants, 2Xl, 46 Inch Fits Waist Size, 31 Inch Inseam, Tan, Cotton, Lime/Silver | CR3ATZ 13A435 FS1P00S0002CottonTan2XL46"-Lime, SilverScotchlite Reflective2"€282.70
FIRE-DEX FS1P0070002 Turnout Pants, 2Xl, 46 Inch Fits Waist Size, 31 Inch Inseam, Tan, Nomex, Lime/Silver | CR3AUA 13A459 FS1P0070002NomexTan2XL46"-Lime, SilverScotchlite Reflective2"€431.46
FIRE-DEX FS1P0010002 Turnout Pants, 2Xl, 46 Inch Fits Waist Size, 31 Inch Inseam, Yellow, Nomex, Lime/Silver | CR3AUC 13A447 FS1P0010002NomexYellow2XL46"-Lime, SilverScotchlite Reflective2"€431.46
FIRE-DEX FS1P051PKB2 Turnout Pants, 2Xl, 46 Inch Fits Waist Size, 31 Inch Inseam, Yellow, Nomex, Lime/Silver | CR3AUD 13A374 FS1P051PKB2NomexYellow2XL46"-Lime, SilverScotchlite Reflective2"€504.11
FIRE-DEX FS1P00L0003 Turnout Pants, 3Xl, 50 Inch Fits Waist Size, 31 Inch Inseam, Red, Cotton, Lime/Silver | CR3AUE 13A424 FS1P00L0003CottonRed3XL50"-Lime, SilverScotchlite Reflective2"€282.70
FIRE-DEX FS1P00S0003 Turnout Pants, 3Xl, 50 Inch Fits Waist Size, 31 Inch Inseam, Tan, Cotton, Lime/Silver | CR3AUF 13A436 FS1P00S0003CottonTan3XL50"-Lime, SilverScotchlite Reflective2"€282.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX FS1P009000M Turnout Pants, M, 34 Inch Fits Waist Size, 29 Inch Inseam, Yellow, Cotton, Lime/Silver
€170.98 /unit