FIRE-DEX FS1J00S3 Turnout Coat, 3Xl, Tan, 58 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APK 13A430

FIRE-DEX FS1J00S3 Turnout Coat, 3Xl, Tan, 58 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop

Item: CR3APK Model: FS1J00S3Cross Ref: 13A430
7 In Stock

Ships within 2 days via

€451.76 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hook
Color Tan
Fits Chest Size 58"
Length 32"
Material Cotton
Pockets (1) 9 x 3 x 2 In Radio Pocket, (2) 10 x 10 In Pockets, (2) Utility Loops On Pockets
Size 3XL
Closure Type Hook And Loop, Zipper
Standards NFPA 1977

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialSizeLengthTrim ColorTrim MaterialTrim WidthLining MaterialPrice
FIRE-DEX FS1J00L2 Turnout Coat, 2Xl, Red, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3ANZ 13A417 FS1J00L2RedCotton2XL-----€451.76
FIRE-DEX FS1J05L2 Turnout Coat, 2Xl, Red, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APA 13A344 FS1J05L2RedCotton2XL-Lime, SilverScotchlite2"-€541.50
FIRE-DEX FS1J00S2 Turnout Coat, 2Xl, Tan, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APB 13A429 FS1J00S2TanCotton2XL32"----€451.76
FIRE-DEX FS1J05S2 Turnout Coat, 2Xl, Tan, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APC 13A356 FS1J05S2TanCotton2XL-Lime, SilverScotchlite2"-€541.50
FIRE-DEX FS1J0012 Turnout Coat, 2Xl, Yellow, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APF 13A441 FS1J0012YellowAramid Fiber2XL-Lime, SilverScotchlite2"-€641.61
FIRE-DEX FS1J05L3 Turnout Coat, 3Xl, Red, 58 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APG 13A345 FS1J05L3RedCotton3XL32"Lime, SilverScotchlite2"-€541.50
FIRE-DEX FS1J00L3 Turnout Coat, 3Xl, Red, 58 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APH 13A418 FS1J00L3RedCotton3XL32"----€451.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX FS1J00S3 Turnout Coat, 3Xl, Tan, 58 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop
€451.76 /unit