FINISH THOMPSON SP10V-3-M219 Pump Magnetic Drive 208-230/460v | AC8KVR 3AZN1

FINISH THOMPSON SP10V-3-M219 Pump Magnetic Drive 208-230/460v

Item: AC8KVR Model: SP10V-3-M219Cross Ref: 3AZN1
In Stock

Get it by Monday, Sep 29

€3,480.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Magnetic Drive Pump
Amps 3-2.9/1.45A
Application Highly Corrosive Chemicals
Bearing Type Thrust, Radial
Chemical Compatibility Deionized Water
Compatible Chemicals Deionized Water
Design Centrifugal
Discharge Pipe Size 1"
Feet Of Head (maximum) 63 ft.
Flow Rate @ 1 Ft. 55 GPM
Flow Rate @ 15 Ft Of Head (maximum) 55 GPM
Flow Rate @ 18 Ft Of Head (maximum) 52 GPM
Flow Rate @ 18 Ft. 52 GPM
Flow Rate @ 24 Ft Of Head (maximum) 46 GPM
Flow Rate @ 24 Ft. 46 GPM
Flow Rate @ 3 Ft Of Head (maximum) 55 GPM
Flow Rate @ 3 Ft. 55 GPM
Flow Rate @ 40 Ft Of Head (maximum) 32 GPM
Flow Rate @ 40 Ft. 32 GPM
Flow Rate @ 50 Ft Of Head (maximum) 4 GPM
Flow Rate @ 50 Ft. 4 GPM
Flow Rate @ 6 Ft Of Head (maximum) 55 GPM
Flow Rate @ 6 Ft. 55 GPM
Flow Rate @ 9 Ft Of Head (maximum) 55 GPM
Flow Rate @ 9 Ft. 55 GPM
Gasket Material Viton
Height 8 1/2"
Horsepower (maximum) 1 hp
Housing Material PVDF
Hp 1 hp
Impeller Material PVDF
Inlet Size 1"
Inlet Type FNPT
Intake Pipe Size 1"
Length 22.1"
Max. Flow Rate @ 15 Ft. 55 GPM
Max. Fluid Temp. 220°F
Max. Head 50 ft. , 63 ft.
Max. Viscosity 50 cPS
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Mounting Type Horizontal
Motor Type Induction
Mounting Horizontal
Mounting Location Open Air
Mounting Orientation Horizontal
Operating Pressure 21.6 psi
Operating Pressure (maximum) 21.6 psi
Outlet Size 1"
Outlet Type MNPT
Overall Height 8 1/2"
Overall Length 22.1"
Overall Width 7 1/2"
Phase 3
Rpm 3450 RPM
Self Priming Yes
Series SP10 Series
Specific Gravity 1.8
Temp (f) @ 0 Psig 220°F
Temp (f) @ 10 Psig 220°F
Temp (f) @ 20 Psig 220°F
Temp (f) @ 30 Psig 220°F
Type Self Priming
Viscosity (maximum) 50 cPS
Voltage 208-230/460V AC
Warranty 5 yrs.
Width 7 1/2"
Discharge Port 1" MNPT

Shipping Info:

Ship weight (kg) 22.14
Ship height (cm)38.35
Ship length (cm)67.82
Ship width (cm)35.31
HS code8413810040
Country of OriginUS

Product Variants

ProductModelIntake Pipe TypeDischarge Pipe TypePrice
FINISH THOMPSON SP10P-3-M218 Pump Magnetic Drive 115/208-230v | AC8KVL 3AZL5 SP10P-3-M218FNPTMNPT€2,290.52
FINISH THOMPSON SP10P-3-M219 Pump Magnetic Drive 208-230/460v | AC8KVM 3AZL6 SP10P-3-M219FNPTMNPT€2,381.89
FINISH THOMPSON SP11P-M215 Pump Magnetic Drive 208-230/460v | AC8KVN 3AZL7 SP11P-M215FNPTMNPT€3,703.72
FINISH THOMPSON SP15P-M209 Pump Magnetic Drive 208-230/460v | AC8KVP 3AZL8 SP15P-M209FNPTMNPT€3,899.96
FINISH THOMPSON SP10V-3-M218 Pump Magnetic Drive 115/208-230v | AC8KVQ 3AZL9 SP10V-3-M218FNPTMNPT€3,507.34
FINISH THOMPSON SP11V-M215 Pump Magnetic Drive 208-230/460v | AC8KVT 3AZN2 SP11V-M215FNPTMNPT€5,532.82
FINISH THOMPSON SP15V-M209 Pump Magnetic Drive 208-230/460v | AC8KVU 3AZN3 SP15V-M209FNPTMNPT€6,042.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH THOMPSON SP10V-3-M219 Pump Magnetic Drive 208-230/460v
€3,480.64 /unit