FINISH THOMPSON FT20A-AA-BBB0-B2 Air Operated Aluminum Pump, 2 inch Size, Buna -N Diaphragm, Buna-N Seats | CY4AJK

FINISH THOMPSON FT20A-AA-BBB0-B2 Air Operated Aluminum Pump, 2 inch Size, Buna -N Diaphragm, Buna-N Seats

Item: CY4AJK Model: FT20A-AA-BBB0-B2
In Stock

Get it by Monday, Sep 29

€176.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Product Datasheet finish-thompson-ft20a-aa-bbab-b2.pdf

Shipping Info:

Ship weight (kg) 39.15
Ship height (cm)32.61
Ship length (cm)73.36
Ship width (cm)53.04
Country of OriginUS

Documentation:

Product Variants

ProductModelMPNPrice
FINISH THOMPSON FT20A-AA-BBAB-B2 Air Operated Aluminum Pump, 2 inch Size, Buna -N Diaphragm, Aluminum Seats | CY4AJJ FT20A-AA-BBAB-B2FT20A-AA-BBAB-B2€233.69
FINISH THOMPSON FT20A-AA-RRAT-B2 Air Operated Aluminum Pump, 2 inch Size, Santoprene Diaphragm, Aluminum Seats | CY4AJL FT20A-AA-RRAT-B2FT20A-AA-RRAT-B2€292.29
FINISH THOMPSON FT20A-AA-RRR0-B2 Air Operated Aluminum Pump, 2 inch Size, Santoprene Diaphragm, Santoprene Seats | CY4AJM FT20A-AA-RRR0-B2FT20A-AA-RRR0-B2€154.90
FINISH THOMPSON FT20A-AA-2TAT-B2 Air Operated Aluminum Pump, 2 inch Size, PTFE with Santo Diaphragm, Aluminum Seats | CY4AJN FT20A-AA-2TAT-B2FT20A-AA-2TAT-B2€708.49
FINISH THOMPSON FT20A-AA-2TTC-B2 Air Operated Aluminum Pump, 2 inch Size, PTFE with Santo Diaphragm, PTFE Seats | CY4AJP FT20A-AA-2TTC-B2FT20A-AA-2TTC-B2€942.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH THOMPSON FT20A-AA-BBB0-B2 Air Operated Aluminum Pump, 2 inch Size, Buna -N Diaphragm, Buna-N Seats
€176.45 /unit