FINISH THOMPSON DB10P-M218 Pump Magnetic Drive 1 Hp 115/208-230v | AC8KWF 3AZP5

FINISH THOMPSON DB10P-M218 Pump Magnetic Drive 1 Hp 115/208-230v

Item: AC8KWF Model: DB10P-M218Cross Ref: 3AZP5
In Stock

Get it by Monday, Sep 29

€1,852.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Magnetic Drive Pump
Amps 12.8/6.4A
Application Acids, Caustics, Di Water, Plating Solutions , Acids, Caustics, Di-Water, Plating Solutions
Bearing Type Thrust, Radial
Bushing Material Carbon
Chemical Compatibility Deionized Water
Compatible Chemicals Deionized Water
Design Centrifugal
Discharge Pipe Size 1 1/2"
Feet Of Head (maximum) 51 ft.
Flow Rate @ 1 Ft. 95 GPM
Flow Rate @ 15 Ft Of Head (maximum) 95 GPM
Flow Rate @ 18 Ft Of Head (maximum) 94 GPM
Flow Rate @ 18 Ft. 94 GPM
Flow Rate @ 24 Ft Of Head (maximum) 85 GPM
Flow Rate @ 24 Ft. 85 GPM
Flow Rate @ 3 Ft Of Head (maximum) 95 GPM
Flow Rate @ 3 Ft. 95 GPM
Flow Rate @ 40 Ft Of Head (maximum) 66 GPM
Flow Rate @ 40 Ft. 66 GPM
Flow Rate @ 50 Ft Of Head (maximum) 38 GPM
Flow Rate @ 50 Ft. 38 GPM
Flow Rate @ 6 Ft Of Head (maximum) 95 GPM
Flow Rate @ 6 Ft. 95 GPM
Flow Rate @ 9 Ft Of Head (maximum) 95 GPM
Flow Rate @ 9 Ft. 95 GPM
Gasket Material Viton
Height 8.3"
Horsepower (maximum) 1 hp
Housing Material Polypropylene
Hp 1 hp
Impeller Material Polypropylene
Inlet Size 1 1/2"
Inlet Type FNPT
Intake Pipe Size 1 1/2"
Length 17.3"
Max. Flow Rate @ 15 Ft. 95 GPM
Max. Fluid Temp. 180°F
Max. Head 51 ft. , 52 ft.
Max. Operating Pressure 80 psi
Max. Outlet Pressure 23 psi
Max. Viscosity 100 cPS
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Mounting Type Horizontal
Motor Type Induction
Mounting Horizontal
Mounting Location Open Air
Mounting Orientation Horizontal
Operating Pressure 23 psi
Operating Pressure (maximum) 23 psi
Outlet Size 1 1/2"
Outlet Type MNPT
Overall Height 8.3"
Overall Length 17.3"
Overall Width 7 1/2"
Phase 1
Priming Manual
Rpm 3450 RPM
Self Priming Manual
Series DB10 Series
Specific Gravity 1.8
Temp (f) @ 0 Psig 180°F
Temp (f) @ 10 Psig 180°F
Temp (f) @ 20 Psig 180°F
Temp (f) @ 30 Psig 180°F
Type Straight
Viscosity (maximum) 100 cPS
Voltage 115/208-230V AC
Warranty 5 yrs.
Width 7 1/2"
Discharge Port 1 1/2" MNPT

Shipping Info:

Ship weight (kg) 22.1895
Ship height (cm)34.04
Ship length (cm)57.15
Ship width (cm)33.02
HS code8413702005
Country of OriginUS

Product Variants

ProductModelHpVoltageFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Flow Rate @ 18 Ft.Flow Rate @ 24 Ft.Price
FINISH THOMPSON DB5.5P-M622 Magnetic Drive Pump 1/2 Hp 115v Fkm Gasket | AA7AJD 15R528 DB5.5P-M622--------€840.21
FINISH THOMPSON DB5.5P-E-M622 Magnetic Drive Pump 1/2 Hp 115v Epdm Gasket | AA7AJE 15R529 DB5.5P-E-M622--------€861.99
FINISH THOMPSON DB5.5P-M617 Magnetic Drive Pump 1/2 Hp 230v Fkm Gasket | AA7AJF 15R530 DB5.5P-M617--------€821.68
FINISH THOMPSON DB5.5P-E-M617 Magnetic Drive Pump 1/2 Hp 230v Epdm Gasket | AA7AJG 15R531 DB5.5P-E-M617--------€821.68
FINISH THOMPSON DB5.5V-T-M622 Magnetic Drive Pump 1/2 Hp 115v Fkm Gasket | AA7AJH 15R532 DB5.5V-T-M622--------€1,082.35
FINISH THOMPSON DB5.5V-T-M617 Magnetic Drive Pump 1/2 Hp 230v Fkm Gasket | AA7AJJ 15R533 DB5.5V-T-M617--------€1,004.24
FINISH THOMPSON DB6P-M224 Pump Magnetic Drive 1/3 Hp 115/208-230vv | AC8KVV 3AZN4 DB6P-M2241/3 hp115/208-230V AC39 GPM39 GPM37 GPM34 GPM31 GPM23 GPM€1,292.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH THOMPSON DB10P-M218 Pump Magnetic Drive 1 Hp 115/208-230v
€1,852.49 /unit