FINISH 1ST 8327-035 Abrasive Hand Pad 9 Inch Maroon - Pack Of 10 | AD4QXV 42X662

FINISH 1ST 8327-035 Abrasive Hand Pad 9 Inch Maroon, 10PK

Item: AD4QXV Model: 8327-035Cross Ref: 42X662
7 In Stock

Ships within 2 days via

€23.67 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Abrasive Hand Pad
Abrasive Material Aluminum Oxide
Abrasive Type Non Woven
Color Maroon
Function Final Surface Preparation
Grade Very Fine
Length 9"
Width 6"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)23.37
Ship length (cm)15.75
Ship width (cm)9.65
HS code6805300000
Country of OriginFI

Product Variants

ProductModelPad WidthPad LengthPkg. Qty.Price
FINISH 1ST 8328-035 Abrasive Hand Pad 9 Inch Gray - Pack Of 10 | AD4QXW 42X663 8328-0356"9"10€24.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH 1ST 8327-035 Abrasive Hand Pad 9 Inch Maroon, 10PK
€23.67 /pack