FILLRITE SS445BX727 Fuel Transfer Pump, 12 VDC, 13 GPM GPM, 12 ft Hose Length, Polypropylene, 1/4 | CP4ZYQ 48YA40

FILLRITE SS445BX727 Fuel Transfer Pump, 12 VDC, 13 GPM, 12 ft Hose Length, Polypropylene

Item: CP4ZYQ Model: SS445BX727Cross Ref: 48YA40
In Stock

Get it by Monday, Sep 29

€1,979.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fuel Transfer Pump
Bearing Type Ball
Bypass Valve No
Discharge Hose Size 12 ft.
Duty Cycle 30 Min. On/30 Min. Off
Features Automatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing, Spring Driven Configuration
Hose Dia. 1"
Housing Material Polypropylene
Hp 1/4 hp
Includes 1" X 12 ft. Hose, 9" GeM Cap, Digital Meter, Recirculation Valve
Inlet Type NPT
Max. Flow Rate 13 GPM
Max. Viscosity 30 SUS
Media Type Fertilizers, Mild Acid, Pesticides, Water
Metered Yes
Motor Speed 2600 RPM
Outlet Size 1"
Overall Height 6 1/4"
Overall Length 8 3/4"
Overall Width 14"
Power Cord Length 20 ft.
Pressure 15 psi
Pump Application Agriculture, Construction, Farming
Pump Design Nutating Diaphragm
Pump Mount Size 2"
Rated Voltage 12V DC
Seal Material EPDM
Seal Type Mechanical
Self Priming No
Suction Tube Length 40"
Thermal Protection Yes

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)15.88
Ship length (cm)22.23
Ship width (cm)35.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FILLRITE SS445BX727 Fuel Transfer Pump, 12 VDC, 13 GPM, 12 ft Hose Length, Polypropylene
€1,979.52 /unit