FILLRITE SS415BEXPX670 Fuel Transfer Pump, 12 VDC, 13 GPM GPM, Polypropylene, 1/4, 20 ft Power Cord Length | CP4ZYY 48YA22

FILLRITE SS415BEXPX670 Fuel Transfer Pump, 12 VDC, 13 GPM, Polypropylene, 20 ft Power Cord Length

Item: CP4ZYY Model: SS415BEXPX670Cross Ref: 48YA22
In Stock

Get it by Monday, Sep 29

€1,274.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fuel Transfer Pump
Bearing Type Ball
Bypass Valve No
Duty Cycle 30 Min. On/30 Min. Off
Features Automatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing, Spring Driven Configuration
Housing Material Polypropylene
Hp 1/4 hp
Inlet Type NPT
Max. Flow Rate 13 GPM
Max. Viscosity 3000 cPS
Media Type Fertilizers, Mild Acid, Pesticides, Water
Metered No
Motor Speed 2600 RPM
Outlet Size 1"
Overall Height 6 1/4"
Overall Length 8 3/4"
Overall Width 14"
Power Cord Length 20 ft.
Pressure 15 psi
Pump Application Agriculture, Construction, Farming
Pump Design Nutating Diaphragm
Pump Mount Size 2"
Rated Voltage 12V DC
Seal Material EPDM
Seal Type Mechanical
Self Priming No
Thermal Protection Yes

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)15.88
Ship length (cm)22.23
Ship width (cm)35.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FILLRITE SS415BEXPX670 Fuel Transfer Pump, 12 VDC, 13 GPM, Polypropylene, 20 ft Power Cord Length
€1,274.97 /unit