FILLRITE FRNA075DAU10 Fuel Nozzle, 3/4 Inch NPT, 6 Inch Length, Fuel Transfer Pump, 50 psi Max. Pressure | CJ2GDW 48YA67

FILLRITE FRNA075DAU10 Fuel Nozzle, 3/4 Inch NPT, 6 Inch Length, Fuel Transfer Pump, 50 psi Max. Pressure

Item: CJ2GDW Model: FRNA075DAU10Cross Ref: 48YA67
7 In Stock

Ships within 2 days via

€314.78 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fuel Nozzle
Cover Color Blue
Features Automatic Shut-Off
Includes Spout Spring
Inlet Size 3/4"
Inlet Type NPT
Max. Flow Rate 15 GPM
Max. Operating Pressure 50 psi
Media Type Diesel, Gasoline
Metered Nozzle Non-Metered Automatic Shutoff Nozzle
No. Of Latch Positions 3
Nozzle Material Aluminum
Overall Length 6"
Spout Discharge Size 3/4"
Spout Length 7"
Spout Material Aluminum
Spout Outside Dia. 1"
Spout Shape Curved

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)10.16
Ship length (cm)45.72
Ship width (cm)48.9
Country of OriginUS

Product Variants

ProductModelInlet SizeInlet TypeLengthMedia TypeDia.Spout Outside Dia.Spout ShapeOperationPrice
DAYTON 10J822 Nozzle Unleaded Fuel | AA2HAX 10J8223/4"FNPT7"Diesel, Gasoline5/8"7/8"StraightAutomatic€123.39
DAYTON 10J823 Nozzle Diesel Fuel | AA2HAY 10J8231"FNPT6"Diesel5/6"1 1/8"CurvedAutomatic€193.10
FILLRITE N100DAU13GR Fuel Nozzle Auto 1 Inch Fnpt Aluminium | AB7FYG 22W965 / N100DAU13 N100DAU13GR--------€389.00
FILLRITE N075UAU10 Nozzle 3/4 Inch Auto | AG7BQG 4FY19 / N075UAU10GR N075UAU10--------€216.00
FILLRITE FRHMN075SGR Fuel Transfer Nozzle Manual 3/4 | AH9KCH 3MMC7 FRHMN075SGR--------€67.72
FILLRITE FRHMN100SGR Manual Fuel Transfer Nozzle 1 Inch | AH9KCL 3MMG9 FRHMN100SGR--------€74.73
FILLRITE N100DAU12G Fuel Nozzle, 1 Inch NPT, 16 Inch Length, Diesel, 50 psi Max. Pressure | CJ2GDT 45DV39 N100DAU12G1"NPT------€279.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FILLRITE FRNA075DAU10 Fuel Nozzle, 3/4 Inch NPT, 6 Inch Length, Fuel Transfer Pump, 50 psi Max. Pressure
€314.78 /unit