FILLRITE FR701 Pump Fuel Transfer | AF3NMX 7P073

FILLRITE FR701 Pump Fuel Transfer

Item: AF3NMX Model: FR701Cross Ref: 7P073
In Stock

Get it by Monday, Sep 29

€1,595.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fuel Transfer Pump
Bearing Type Ball
Discharge Connection Type FNPT
Discharge Hose Size 3/4" x 12 ft.
Duty Cycle Continuous
Full Load Amps 5.5A
Hose Dia. 3/4"
Housing Material Cast Iron
Hp 1/3 hp
Includes Filter, Intake And Output Hoses
Inlet Size 1"
Max. Flow Rate 20 GPM
Media Type Diesel, Fuel Oil
Meter Uom Gal.
Metered Digital
Motor Speed 1725 RPM
Motor Type Permanent Magnet
Nozzle Material Steel
Nozzle Type Manual Diesel
Outlet Size 3/4"
Power Source Electric
Pump Connection Type NPT
Pump Kit Type Metered Pump With Hose And Nozzle
Rated Voltage 115V AC
Series 700 Series

Shipping Info:

Ship weight (kg) 24.1425
Ship height (cm)26.04
Ship length (cm)49.68
Ship width (cm)52.22
HS code8413110000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FILLRITE FR701 Pump Fuel Transfer
€1,595.87 /unit