FIELD CONTROLS 7RC Barometric Damper, Oil | CR3ANE 45DX62

FIELD CONTROLS 7"RC Barometric Damper, Oil

Item: CR3ANE Model: 7"RCCross Ref: 45DX62
7 In Stock

Ships within 2 days via

€140.43 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Damper
Air Flow Direction Horizontal
Application Barometric Draft Control
Blade Material Stainless Steel
Blade Seal Material Stainless Steel
Blade Type Flat Blade
Color Silver
Connection Type Press Fit
Counterbalanced Yes
For Duct Shape Round
For Fuel Type Oil
For Nominal Duct Diameter 6", 7", 8"
Frame Less Flange 38.5 sq. in.
Frame Material Steel
Frame Material Thickness 24 ga.
Includes Collar
Mfr. Series RC
Mounting Style Surface
Overall Dia. 7"
Overall Height 7 5/8"
Overall Width 7 5/8"
Rough Opening Dia. 7"
Rough Opening Length 2 3/4"
Single Acting/double Acting Single Acting

Shipping Info:

Ship weight (kg) 1.0845
Ship height (cm)19.37
Ship length (cm)21.91
Ship width (cm)19.37
Country of OriginUS

Product Variants

ProductModelRough Opening WidthFrame DepthSwitch ActionRough Opening ShapePrice
FIELD CONTROLS 7"MG1 Barometric Damper, Natural Gas | CP4ZRN 45DX69 7"MG1--NC-€266.79
FIELD CONTROLS 4"MG1 Barometric Damper, Natural Gas | CP4ZRP 45DX66 4"MG1--NC-€219.57
FIELD CONTROLS 8"MG1 Barometric Damper, Natural Gas | CP4ZRQ 45DX70 8"MG1--NC-€344.68
FIELD CONTROLS 5"MG1 Barometric Damper, Natural Gas | CP4ZRR 45DX67 5"MG1--NC-€239.98
FIELD CONTROLS 6"MG1 Barometric Damper, Natural Gas | CP4ZRT 45DX68 6"MG1--NC-€250.21
FIELD CONTROLS 6"RC/BT Barometric Damper, Natural Gas and Oil | CP4ZUM 45DX71 6"RC/BT--NC-€191.89
FIELD CONTROLS 14"M+MG2 Barometric Damper, Natural Gas and Oil | CP4ZUN 45DX74 14"M+MG214"19 1/4"NCRound€865.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIELD CONTROLS 7"RC Barometric Damper, Oil
€140.43 /unit