Flat Shipping
Flat Shipping at

FIBRE-METAL BY HONEYWELL 4199IRUV5 Faceshield Visor Propionate 5ir.9-3/4 x 19in | AC2HHE 2KFZ5

FIBRE-METAL BY HONEYWELL 4199IRUV5 Faceshield Visor Propionate 5ir.9-3/4 x 19in

Item: AC2HHE Model: 4199IRUV5Cross Ref: 2KFZ5
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Faceshield Visor
Material Propionate
Visor Height 9 3/4"
Visor Width 19"
Compatible With Series Fibre Metal
Standards ANSI Z87.1, CSA Z94.3

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)23.37
Ship length (cm)28.7
Ship width (cm)25.4
HS code3926909980
Country of OriginUS

Product Details:

    • Dielectric Protection (No)

Product Variants

ProductModelWelding Shade DesignationUltra-violet Scale Protection DesignationVisor MaterialVisor ThicknessDielectric ProtectionFace Shield Visor CoatingIncludes Anti-fog Visor CoatingIncludes Anti-static Visor CoatingPrice
FIBRE-METAL BY HONEYWELL 4178CL Faceshield Visor Propionate Clear 8 x 16-1/2 | AC2HGY 2KFY8 4178CLNot Rated For Welding Use-Polycarbonate0.06"NoUncoatedNoNo€14.70
FIBRE-METAL BY HONEYWELL 4178IRUV3 Faceshield Visor Propionate 3ir 8 x 16-1/2in | AC2HGZ 2KFY9 4178IRUV3W3U3Polycarbonate0.06"NoUncoatedNoNo€44.11
FIBRE-METAL BY HONEYWELL 4178IRUV5 Faceshield Visor Propionate 5ir 8 x 16-1/2in | AC2HHA 2KFZ1 4178IRUV5W5U5Polycarbonate0.06"NoUncoatedNoNo€35.78
FIBRE-METAL BY HONEYWELL 4199CL Faceshield Visor Propionate Clear 9-3/4 x 19in | AC2HHC 2KFZ3 4199CLNot Rated For Welding Use-Polycarbonate0.06"NoUncoatedNoNo€26.39
FIBRE-METAL BY HONEYWELL 4199IRUV3 Faceshield Visor Propionate 3ir.9-3/4 x 19in | AC2HHD 2KFZ4 4199IRUV3W3U3Polycarbonate0.06"NoUncoatedNoNo€48.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL 4199IRUV5 Faceshield Visor Propionate 5ir.9-3/4 x 19in
€44.63 /unit