FERVI 0750CM3 Drill Press, With Drive Belt, 16 mm Drilling Capacity, 80 mm Spindle Travel | CF3RLQ

FERVI 0750CM3 Drill Press, With Drive Belt, 16 mm Drilling Capacity, 80 mm Spindle Travel

Item: CF3RLQ Model: 0750CM3
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Drill Press
Continuous Drilling Capacity 16 mm
Height 980 mm
Table Size 290 mm x 290 mm

Shipping Info:

Country of OriginIT

Product Details:

    • 80mm Spindle Travel

Product Variants

ProductModelHeightContinuous Drilling CapacityTable SizeVoltagePhaseSpindle TravelColumn Dia.Table Dia.Price
FERVI 0242 Drill Press, With Drive Belt, 16 mm Drilling Capacity, 85 mm Spindle Travel | CF3RLP 0242990 mm16 mm305 mm x 305 mm-----€681.87
RFQ
FERVI 0750 Drill Press, With Drive Belt, 16 mm Drilling Capacity, Single Phase Motor | CF3RLR 0750980 mm16 mm290 mm x 290 mm-----€638.88
RFQ
FERVI 0260 Drill Press, With Drive Belt, 12 mm Drilling Capacity, Single Phase Motor | CF3RLT 0260980 mm12 mm290 mm x 290 mm-----€601.17
RFQ
FERVI 0011 Drill Press, With Drive Belt, 690mm Height, 230V, 0.375kW | CJ4KXU 0011---230V1280 mm72 mm290 mm€346.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI 0750CM3 Drill Press, With Drive Belt, 16 mm Drilling Capacity, 80 mm Spindle Travel