FERVI 0518/38M Magnetic Tapping/Drill, 180mm Spindle Travel, 0 To 800 RPM | CJ4KXV

FERVI 0518/38M Magnetic Tapping/Drill, 180mm Spindle Travel, 0 To 800 RPM

Item: CJ4KXV Model: 0518/38M
Limited Availability
€942.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Magnetic Drill Press
Base Dimension 205 mm x 105 mm
Frequency 50 Hz
Spindle Speed 0-800 RPM
Spindle Travel 180 mm
Tapping Capacity M4 to M16
Voltage 230V
Wattage 1.05 kW

Product Variants

ProductModelSpindle SpeedBase DimensionDimensionsVoltageArbor SizeSpindle TravelWattageTapping CapacityPrice
FERVI 0518/20 Magnetic Drill, 8500 N Magnetic Force, 165 mm Spindle Travel | CF3RLU 0518/20650 RPM-300 mm x 260 mm x 450 mm-19.05 mm---€613.99
RFQ
FERVI 0518/30 Magnetic Drill, 11000 N Magnetic Force, 175 mm Spindle Travel | CF3RLV 0518/30450 RPM170 mm x 90 mm360 mm x 280 mm x 490 mm-19.05 mm---€837.26
RFQ
FERVI 0518/50 Magnetic Drill, 15000 N Magnetic Force, 220 mm Spindle Travel | CF3RLW 0518/50400-600 RPM205 mm x 110 mm400 mm x 310 mm x 475 mm-----€1,146.51
RFQ
FERVI 0518/55H Magnetic Drill, Horizontal, 15500 N Magnetic Force, 55 mm Spindle Travel | CF3RLX 0518/55H640 RPM165 mm x 80 mm290 mm x 170 mm x 185 mm-19.05 mm----
RFQ
FERVI 0518/80 Magnetic Drill, 20000 N Magnetic Force, 280 mm Spindle Travel | CF3RLY 0518/80230/360/500/770 RPM215 mm x 110 mm290 mm x 410 mm x 550 mm-----€1,478.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI 0518/38M Magnetic Tapping/Drill, 180mm Spindle Travel, 0 To 800 RPM
€942.86 /unit