FERVI 0174/100 Bench Vice, 100 x 20mm Jaw Size, Cast Iron | CJ4LBR

FERVI 0174/100 Bench Vice, 100 x 20mm Jaw Size, Cast Iron

Item: CJ4LBR Model: 0174/100
Limited Availability
€46.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Bench Vise
Jaw Size 100 mm x 20 mm
Material Cast Iron
Opening Size 100 mm
Slot Distance 85 mm
Working Height 50 mm

Product Variants

ProductModelOpening SizeSlot DistanceWorking HeightJaw SizeMaterialPrice
FERVI 0174/125 Bench Vice, 125 x 22mm Jaw Size, Cast Iron | CJ4LBT 0174/125130 mm95 mm60 mm125 mm x 22 mmCast Iron€57.48
RFQ
FERVI 0174/150 Bench Vice, 150 x 22mm Jaw Size, Cast Iron | CJ4LBU 0174/150150 mm105 mm75 mm150 mm x 22 mmCast Iron€71.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI 0174/100 Bench Vice, 100 x 20mm Jaw Size, Cast Iron
€46.09 /unit