FENNER DRIVES B401045 Keyless Bushing Diameter 45mm 12 Bolt | AD4UHP 44A262

FENNER DRIVES B401045 Keyless Bushing Diameter 45mm 12 Bolt

Item: AD4UHP Model: B401045Cross Ref: 44A262
7 In Stock

Ships within 2 days via

€122.89 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Keyless Bushing
Bolt Size M8 x 22
Finish Oil Dipped
Hub Contact Pressure 182602.842 psi
Material Steel
Number Of Locking Bolts 12
Outside Dia. 75 mm
Overall Length 24 mm
Shaft Dia. Tolerance -0.05 mm to +0.05 mm
Transmissible Thrust 20265.975 lbs.
Transmissible Torque 1495.1152 lbs.-ft.
Withstand Temp. Dependent On Application
Flange Type None

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.97
Ship length (cm)3.97
Ship width (cm)8.1
HS code8483608000
Country of OriginIT

Product Variants

ProductModelMaximum Transmitted TorqueOverall WidthShaft Dia. ToleranceTransmissible TorqueNumber Of Locking BoltsBolt SizeHub Contact PressureTransmissible ThrustPrice
FENNER DRIVES 6202200 7/8 Keyless Bushing | AD3JWV 3ZP22 6202200233 lbs.-ft.-----9400 psi-€245.55
FENNER DRIVES 6202220 15/16 Keyless Bushing | AD3JWW 3ZP23 6202220258 lbs.-ft.-----9400 psi-€226.50
FENNER DRIVES 6202520 1-7/8 Keyless Bushing | AD3JWX 3ZP34 6202520979 lbs.-ft.-------€546.06
FENNER DRIVES B302100 Keyless Bushing, Diameter 1 Inch, 6 Bolt, Oil dipped | AD4UFK 44A212 B302100396 lbs.-ft.1.122"------€87.33
FENNER DRIVES B302103 Keyless Bushing Diameter 1.1875 Inch 6 Bolt | AD4UFL 44A213 B302103470 lbs.-ft.1.122"------€87.03
FENNER DRIVES B302104 Keyless Bushing Diameter 1.25 Inch 8 Bolt | AD4UFM 44A214 B302104660 lbs.-ft.1.122"------€94.35
FENNER DRIVES B302107 Keyless Bushing Diameter 1.4375 Inch 8 Bolt | AD4UFN 44A215 B302107759 lbs.-ft.1.122"------€99.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FENNER DRIVES B401045 Keyless Bushing Diameter 45mm 12 Bolt
€122.89 /unit