FEIT ELECTRIC LED G25100930CA/FIL/3 Bulb G25, Medium Screw, Medium Screw, 100, 3000K, 12 W Watts, 3 Pack | CP4ZGT 797U94

FEIT ELECTRIC LED G25100930CA/FIL/3 Bulb G25, Medium Screw, 100, 3000K, 12W, 3PK

Item: CP4ZGT Model: G25100930CA/FIL/3Cross Ref: 797U94
7 In Stock

Ships within 2 days via

€22.59 /pkg. of 3
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lamp
Bulb Base Type Medium Screw
Bulb Dia. 3 1/8"
Bulb Shape G25
Color Rendering Index 90
Color Temp. 3000 K
Compliance Type CEC Title 20
Dimmable / Non-dimmable Yes
Energy Star Compliant Yes
Features Dimmable Design Lets You Customize The Brightness Of Any Room, Enhance 90+ Cri LED Light Makes Colors Vibrant And Skin Tones Look More Natural, Exposed Filament Look Lends A Touch Of Elegance To Any Room, Soft White Glow Makes Any Space Cozy And Inviting
For Enclosed Fixtures Yes
Light Color White
Lighting Technology LED
Lumens 1100 lm
Overall Bulb Base Type Medium Screw
Overall Bulb Shape (G) Globe
Voltage 120V AC
Wattage 12 W
Wattage Equivalency 100W INC
Standards CEC COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLight OutputIncandescent Wattage EquivalencyBulb ShapeBulb Base TypeWattageDimmable / Non-dimmableVoltageColor Rendering IndexPkg. Qty.Price
FEIT ELECTRIC LED BPA1560C/927CA/2 Bulb, A15, Candelabra Screw, 60W INC, 8.3 W Watts, LED, 2 Pack | CP4ZBL 56JH30 BPA1560C/927CA/2--------2€15.34
FEIT ELECTRIC LED BPA1540C/927CA/2 Bulb, A15, Candelabra Screw, 2 Pack | CP4ZBM 56JH27 BPA1540C/927CA/2--------2€11.56
FEIT ELECTRIC LED BPA1540W927CAFIL2/RP Bulb, A15, Medium Screw, 40W INC, 5 W Watts, LED, 2 Pack | CP4ZBN 56JH28 BPA1540W927CAFIL2/RP--------2€9.91
FEIT ELECTRIC LED BPA1560W927CAFIL2/RP Bulb, A15, Medium Screw, 60W INC, 8 W Watts, LED, 2 Pack | CP4ZBP 56JH31 BPA1560W927CAFIL2/RP750 lm60 W------2€10.44
FEIT ELECTRIC LED BPA1560927CAFIL/2/RP Bulb, A15, Medium Screw, 2 Pack | CP4ZBQ 56JH29 BPA1560927CAFIL/2/RP--------2€9.86
FEIT ELECTRIC LED BPA1540927CAFIL/2/RP Bulb, A15, Medium Screw, Medium Screw, 40W INC, 2700K, 5 W Watts, LED, 2 Pack | CP4ZBR 56JH26 BPA1540927CAFIL/2/RP450 lm40 W------2€9.64
FEIT ELECTRIC LED OM40/930CA10K/4 Bulb, A19, Medium Screw, 40W INC, 5 W Watts, 450 lm, LED, 4 Pack | CP4ZBT 56JH67 OM40/930CA10K/4--------4€14.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIT ELECTRIC LED G25100930CA/FIL/3 Bulb G25, Medium Screw, 100, 3000K, 12W, 3PK
€22.59 /pack