FEIT ELECTRIC LED CFC40/927CA/FIL/6 Bulb, BA10, 6 Pack | CP4ZCM 797U66

FEIT ELECTRIC LED CFC40/927CA/FIL/6 Bulb, BA10, 6PK

Item: CP4ZCM Model: CFC40/927CA/FIL/6Cross Ref: 797U66
7 In Stock

Ships within 2 days via

€26.14 /pkg. of 6
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bulb
Bulb Base Type Candelabra Screw (E12)
Bulb Dia. 1 3/8"
Bulb Finish Clear
Bulb Housing Material Glass
Bulb Tone Warm White
Color Rendering Index 90
Color Selectable No
Color Temp. 3000 K And Under
Dimmable / Non-dimmable Yes
For Enclosed Fixtures Yes
Incandescent Wattage Equivalency 40 W
Length 4.333"
Light Color White
Light Output 300 lm
Lumen Selectable No
Overall Bulb Shape Bullet Angled
Rough Service No
Shatter Resistance No
Voltage 120V AC
Wattage 3.3 W

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLight OutputIncandescent Wattage EquivalencyBulb ShapeBulb Base TypeWattageDimmable / Non-dimmableVoltageColor Rendering IndexPkg. Qty.Price
FEIT ELECTRIC LED BPA1560C/927CA/2 Bulb, A15, Candelabra Screw, 60W INC, 8.3 W Watts, LED, 2 Pack | CP4ZBL 56JH30 BPA1560C/927CA/2--------2€15.34
FEIT ELECTRIC LED BPA1540C/927CA/2 Bulb, A15, Candelabra Screw, 2 Pack | CP4ZBM 56JH27 BPA1540C/927CA/2--------2€11.56
FEIT ELECTRIC LED BPA1540W927CAFIL2/RP Bulb, A15, Medium Screw, 40W INC, 5 W Watts, LED, 2 Pack | CP4ZBN 56JH28 BPA1540W927CAFIL2/RP--------2€9.91
FEIT ELECTRIC LED BPA1560W927CAFIL2/RP Bulb, A15, Medium Screw, 60W INC, 8 W Watts, LED, 2 Pack | CP4ZBP 56JH31 BPA1560W927CAFIL2/RP750 lm60 W------2€10.44
FEIT ELECTRIC LED BPA1560927CAFIL/2/RP Bulb, A15, Medium Screw, 2 Pack | CP4ZBQ 56JH29 BPA1560927CAFIL/2/RP--------2€9.86
FEIT ELECTRIC LED BPA1540927CAFIL/2/RP Bulb, A15, Medium Screw, Medium Screw, 40W INC, 2700K, 5 W Watts, LED, 2 Pack | CP4ZBR 56JH26 BPA1540927CAFIL/2/RP450 lm40 W------2€9.64
FEIT ELECTRIC LED OM40/930CA10K/4 Bulb, A19, Medium Screw, 40W INC, 5 W Watts, 450 lm, LED, 4 Pack | CP4ZBT 56JH67 OM40/930CA10K/4--------4€14.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIT ELECTRIC LED CFC40/927CA/FIL/6 Bulb, BA10, 6PK
€26.14 /pack