FEIN POWER TOOLS 63135381021 Slugger Uni Carbide Tip, 1 1/2 x 1 3/8 Inch Size, 1 1/2 Inch Cutter Dia | CU3ACN 346AV3

FEIN POWER TOOLS 63135381021 Uni Carbide Tip, 1 1/2 x 1 3/8 Inch Size, 1 1/2 Inch Cutter Dia

Item: CU3ACN Model: 63135381021Cross Ref: 346AV3
7 In Stock

Ships within 2 days via

€130.63 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item TIP
Decimal Equivalent 1.5
Diameter 1 1/2"
Finish Bright, Uncoated
For Tool Type Magnetic Drill
For Use With Pilot Pin 63134998320
Max. Cutting Depth 1 3/8"
Overall Length 2 1/4"
Pilot Pin Included Yes
Primary Material Application Steel
Shank Dia. 3/4"
Shank Type Weldon Flat
Stack Cut Teeth No
Sub-brand Fein
System Of Measurement Imperial
Tip Material Carbide

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelDecimal EquivalentFinishMaterialPrimary Material ApplicationPilot Pin IncludedStack Cut TeethMax. Cutting DepthDiameterPrice
FEIN POWER TOOLS 63134999010 Annular Cutter Set, 1 Inch | CU2ZNQ 53DP16 63134999010--------€416.47
FEIN POWER TOOLS 63134999020 Annular Cutter Set, 1 Inch | CU2ZNR 53DP14 63134999020--------€724.23
FEIN POWER TOOLS 63134999015 Annular Cutter Set, 1 Inch | CU2ZNT 53DP17 63134999015--------€572.23
FEIN POWER TOOLS 63134999019 Annular Cutter Set, 2 Inch | CU2ZNU 53DP13 63134999019--------€729.57
FEIN POWER TOOLS 63134269041 Annular Cutter, 1 1/16 Inch Cutter Dia, 1 Inch | CU2ZNV 52JJ40 63134269041--------€87.56
FEIN POWER TOOLS 63134269030 Annular Cutter, 1 1/16 Inch Cutter Dia, 1/2 Inch | CU2ZNW 61HU84 63134269030--------€139.51
FEIN POWER TOOLS 63134269117 Annular Cutter, 1 1/16 Inch Cutter Dia, 2 Inch | CU2ZNX 30EC99 63134269117--------€185.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63135381021 Uni Carbide Tip, 1 1/2 x 1 3/8 Inch Size, 1 1/2 Inch Cutter Dia
€130.63 /unit