FEDERAL SIGNAL SLM600C Beacon Warning Sounder Light, Clear, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies | CP4YLT 436M37

FEDERAL SIGNAL SLM600C Warning Sounder Light, Clear, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies

Item: CP4YLT Model: SLM600CCross Ref: 436M37
7 In Stock

Ships within 2 days via

€344.30 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Light
Amps Drawn 60-460 mA
Color Clear
Depth 3.906"
Diameter 3.906"
Flashes Per Minute 85 FPM
Height 3.438"
Housing Material Polycarbonate
Includes Slm Top Module
Lamp Life 50000 hrs.
Lamp Type LED
Lens Design Fresnel
Lens Material Polycarbonate
Light Output Varies
Mounting Type Deep, Dual, Pipe, Shallow, Twin
Operating Temp. -22°F to +122°F
Rating IP65, NEMA 3R
Voltage 12-24V AC/DC/120-240V AC
Width 3.906"
Light Source LED
Standards CE, CUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)8.73
Ship length (cm)9.92
Ship width (cm)9.92
Country of OriginIT

Product Variants

ProductModelLens ColorPower SourcePrice
FEDERAL SIGNAL SLM600A Beacon Warning Sounder Light, Amber, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies | CP4YJT 436M35 SLM600AAmberWire€368.43
FEDERAL SIGNAL SLM600B Beacon Warning Sounder Light, Blue, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies | CP4YJU 436M36 SLM600BBlueWire€368.43
FEDERAL SIGNAL SLM600G Beacon Warning Sounder Light, Green, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies | CP4YJY 436M38 SLM600GGreenWire€333.48
FEDERAL SIGNAL SLM600R Beacon Warning Sounder Light, Red, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies | CP4YJZ 436M39 SLM600RRedWire€368.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL SLM600C Warning Sounder Light, Clear, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies
€344.30 /unit