FEDERAL SIGNAL SLM300C Beacon Warning Light, Clear, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Opaque | CP4YMY 436M20

FEDERAL SIGNAL SLM300C Beacon Warning Light, Clear, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Opaque

Item: CP4YMY Model: SLM300CCross Ref: 436M20
7 In Stock

Ships within 2 days via

€215.32 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Warning Light
Amps Drawn 55-300 mA
Color Clear
Depth 3.906"
Diameter 3.906"
Flashes Per Minute 85/120 FPM
Height 1.672"
Housing Material Polycarbonate
Includes Slm Top Module
Lamp Life 50000 hrs.
Lamp Type LED
Lens Design Opaque
Lens Material Polycarbonate
Light Output Varies
Mounting Type Deep, Dual, Pipe, Shallow, Twin
Operating Temp. -22°F to +122°F
Rating IP66, NEMA 4X
Voltage 12-24V AC/DC/120-240V AC
Width 3.906"
Light Source LED
Overall Dimensions 3 29/32" Dia.
Standards CE, CUL LISTED, UKCA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.25
Ship length (cm)9.92
Ship width (cm)9.92
Country of OriginIT

Product Variants

ProductModelLens ColorPower SourcePrice
FEDERAL SIGNAL SLM350A Beacon Warning Light, Amber, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Fresnel | CP4YMF 436M23 SLM350AAmberWire€243.90
FEDERAL SIGNAL SLM300A Beacon Warning Light, Amber, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Opaque | CP4YMG 436M18 SLM300AAmberWire€230.42
FEDERAL SIGNAL SLM350B Beacon Warning Light, Blue, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Fresnel | CP4YMP 436M24 SLM350BBlueWire€211.33
FEDERAL SIGNAL SLM300B Beacon Warning Light, Blue, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Opaque | CP4YMQ 436M19 SLM300BBlueWire€230.42
FEDERAL SIGNAL SLM350C Beacon Warning Light, Clear, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Fresnel | CP4YMX 436M25 SLM350CClearWire€211.33
FEDERAL SIGNAL SLM350G Beacon Warning Light, Green, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Fresnel | CP4YNE 436M26 SLM350GGreenWire€243.90
FEDERAL SIGNAL SLM300G Beacon Warning Light, Green, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Opaque | CP4YNF 436M21 SLM300GGreenWire€215.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL SLM300C Beacon Warning Light, Clear, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Opaque
€215.32 /unit