FEDERAL SIGNAL ES100C Vehicle Speaker 100W Black | AH6HNW 35ZX59

FEDERAL SIGNAL ES100C Vehicle Speaker 100W Black

Item: AH6HNW Model: ES100CCross Ref: 35ZX59
7 In Stock

Ships within 2 days via

€394.53 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vehicle Speaker
Finish Paint
Length 5 1/2"
Material Aluminum
Type 100W
Voltage 32V AC
Standards CCR TITLE 13, SAE COMPLIANT

Shipping Info:

Ship weight (kg) 2.4075
Ship height (cm)8.13
Ship length (cm)18.8
Ship width (cm)16
Country of OriginUS

Product Details:

Federal Signal ES100C Dynamax vehicle speaker has a slim shape and lightweight design, making it ideal for various police and fire / EMS vehicles to produce signals up to 100W.

Features:

  • Federal Signal ES100C Dynamax vehicle speaker has a neodymium driver for reliable performance.
  • Its large diaphragm allows the speaker to capture lower frequency ranges.
  • This speaker has composite plastic (30% glass-filled PET) housing to prevent corrosion and maintain rigidity at high temperatures.

Compatible Accessories:

  • Federal Signal ESFMT-EF Mount: This flush mount with a grill makes this speaker's installation easy.
  • Federal Signal Amplifier: The addition of this amplifier improves the speaker's sound quality.

Standards and Approvals:

  • SAE
  • CCR

Frequently Asked Questions:

Q. What is the operating temperature range of this speaker?

A. -40 to 176 degrees F.

Q. How to install this Federal Signal ES100C vehicle speaker?

A.

  • Find a flat surface to mount this speaker.
  • Use the speaker's back plate as a template to mark the mounting holes.
  • Drill two 5/16-inch holes.
  • Secure the speaker with two 5/16-inch stainless-steel bolts.

Q. How to ensure safety while installing this speaker?

A.

  • Place an ESD-approved cover over the unit to prevent metal shavings from entering.
  • Avoid connecting the speaker with the vehicular battery before making all the other connections.
  • Keep the speaker and speaker wires away from airbags.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL ES100C Vehicle Speaker 100W Black
€394.53 /unit