FEDERAL SIGNAL 224XST-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 580000 Candela, 80 | CP4YAU 447D37

FEDERAL SIGNAL 224XST-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 580000 Candela

Item: CP4YAU Model: 224XST-024ACross Ref: 447D37
7 In Stock

Ships within 2 days via

€1,326.56 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Warning Light
Amps Drawn 0.7A
Color Amber
Depth 5 1/2"
Diameter 5 1/2"
Flashes Per Minute 80 FPM
Height 7 1/2"
Housing Material Aluminum
Lamp Life 10000 hrs.
Lamp Type Strobe Tube
Lens Design Fresnel
Lens Material Polycarbonate
Light Output 580000 cd
Operating Temp. -40°F to +104°F
Power Source Wire
Rating IP66, NEMA 4X
Voltage 24V DC
Width 5 1/2"
Overall Dimensions 5 1/2" Dia.
Standards CSA CERTIFIED, CSFM APPROVED, CUL LISTED, CULUS LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)19.05
Ship length (cm)13.97
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelLens ColorLight SourceFlashes Per MinuteHousing ColorPower SourcePrice
FEDERAL SIGNAL 224XST-024B Hazardous Location Warning Light, Blue, Strobe Tube, 24 VDC, 580000 Candela, Fresnel | CP4YAW 447D38 224XST-024BBlueStrobe-Black-€1,258.98
FEDERAL SIGNAL 224XST-024C Hazardous Location Warning Light, Clear, Strobe Tube, 24 VDC, 580000 Candela, 80 | CP4YAY 447D39 224XST-024CClearStrobe-Black-€1,258.98
FEDERAL SIGNAL 224XST-024M Hazardous Location Warning Light, Magenta, Strobe Tube, 24 VDC, 580000 Candela, 80 | CP4YBH 447D40 224XST-024MMagentaStrobe-Black-€1,258.98
FEDERAL SIGNAL 224XST-024R Hazardous Location Strobe, Red Supervised Warning Light, Black, 1/2 Inch Pipe, 0.7, 24 | CP4YPD 2GTZ9 224XST-024RRedStrobe80 FPMBlackWire€1,325.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL 224XST-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 580000 Candela
€1,326.56 /unit