FAST CAP WAX16S-10PK Soft Wax Filler System, 1 Oz Container Size, Stick, Milk Chocolate | CP4XQA 3WDY6

FAST CAP WAX16S-10PK Soft Wax Filler System, 1 Oz Container Size, Stick, Milk Chocolate

Item: CP4XQA Model: WAX16S-10PKCross Ref: 3WDY6
7 In Stock

Ships within 2 days via

€40.83 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wax Filler System
Application Filling And Repair Of Holes And Scratches In Wood
Color Milk Chocolate
Container Size 1 oz.
Container Type Stick
For Use On Surface Material Wood
For Use With Softwax Kit

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeContainer TypePrice
FAST CAP WAX03S-10PK Filler, Soft Wax, 1 oz Container Size, Stick, Beige, Wax Blend Stick | CP4XNN 3WDF1 WAX03S-10PK--€40.83
FAST CAP WAX20S-10PK Filler, Soft Wax, 1 oz Container Size, Stick, Black, Wax Blend Stick | CP4XNP 3WEE2 WAX20S-10PK--€40.83
FAST CAP WAX18S-10PK Filler, Soft Wax, 1 oz Container Size, Stick, Rust, Wax Blend Stick | CP4XNQ 3WEA9 WAX18S-10PK--€40.83
FAST CAP WAX01S-10PK Filler, Soft Wax, 1 oz Container Size, Stick, White, Wax Blend Stick | CP4XNR 3WDC8 WAX01S-10PK--€40.83
FAST CAP WAX01S Filler, Soft Wax, 1 oz Container Size, Stick, White, Wax Blend Stick | CP4XNT 3WDD4 WAX01S--€5.15
FAST CAP WAX03S Soft Wax Filler System, 1 Oz Container Size, Stick, Beige | CP4XNU 3WDF6 WAX03S--€5.36
FAST CAP WAX20S Soft Wax Filler System, 1 Oz Container Size, Stick, Black | CP4XNV 3WEE7 WAX20S--€5.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAST CAP WAX16S-10PK Soft Wax Filler System, 1 Oz Container Size, Stick, Milk Chocolate
€40.83 /unit