FANTECH FG4 Centrifugal Inline Fan, 4 Inch Duct With Metal Housing, 120V | AE2NCE 4YM43

FANTECH FG4 Centrifugal Inline Fan, 4 Inch Duct With Metal Housing, 120V

Item: AE2NCE Model: FG4Cross Ref: 4YM43
In Stock

Get it by Monday, Sep 29

€167.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Centrifugal Inline Duct Fan
Airflow @ 0.000 In Sp 135 CFM
Application General Purpose
Bearing Type Ball , Ball Bearing
Cfm @ 0.125-in. Sp 123 CFM
Cfm @ 0.200-in. Sp 110 CFM
Cfm @ 0.250-in. Sp 106 CFM
Cfm @ 0.375-in. Sp 89 CFM
Cfm @ 0.400-in. Sp 83 CFM
Cfm @ 0.500-in. Sp 69 CFM
Cfm @ 0.600-in. Sp 55 CFM
Cfm @ 0.750-in. Sp 33 CFM
Cfm @ 0.800-in. Sp 25 CFM
Cfm @ Duct 135 CFM
Duct Dia. 4"
Fits Duct Dia. 4"
For Fan Type Centrifugal Duct Fan
Green Certification Or Other Recognition Energy Star Rated , Energy-Star.Png
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
High-efficiency Motor No
Housing Dia. 8 3/4"
Housing Material Galvanized Steel
Hp 1/50 hp
Includes Mounting Bracket
Inlet And Outlet Dia. 3 7/8"
Length 8 1/2"
Max. Amps 0.19A
Max. Inlet Temp. 140°F
Motor Enclosure Design Totally Enclosed
Motor Output Power 20 W
Mounting Position Horizontal/Vertical
Number Of Speeds 1
Overall Dia. 8 1/2"
Overall Height 10 1/2"
Overall Width 7 1/2"
Phase 1
Speed Control Yes
Speed Control Included No
Standards AMCA, CULUS

Shipping Info:

Ship weight (kg) 2.6524
Ship height (cm)27.9
Ship length (cm)30.5
Ship width (cm)27.9
HS code8414596560
Country of OriginUS

Product Variants

ProductModelHigh-efficiency MotorAirflow @ 0.000 In SpSpeed Control IncludedMotor Ip RatingMaximum Inlet Air TemperatureSpeed ControllableApplicationHousing MaterialPrice
FANTECH FG 4XL Centrifugal Inline Fan, 4 Inch Duct With Metal Housing, 120V | AA7FEL 15W687 FG 4XLNo174 CFMNoIP44140°FYesGeneral Purpose-€290.33
FANTECH FG 6M Centrifugal Inline Fan, 6 Inch Duct With Metal Housing, 120W | AA7FEP 15W690 FG 6M---IP44140°FYes--€324.28
FANTECH FG 6XL Centrifugal Inline Fan, 6 Inch Duct With Metal Housing, 153W | AA7FEQ 15W691 FG 6XL---IP44140°FYes--€361.77
FANTECH FG 8 Centrifugal Inline Fan, 8 Inch Duct With Metal Housing, 120V | AA7FER 15W692 FG 8No461 CFMNoIP44140°FYesGeneral Purpose-€357.10
FANTECH FG 10 Centrifugal Inline Fan, 10 Inch Duct With Metal Housing, 196W | AA7FET FG 10No513 CFMNoIP44140°FYesGeneral Purpose-€422.08
FANTECH FG 12 Centrifugal Inline Fan, 12 Inch Duct With Metal Housing, 120V | AA7FEU 15W694 FG 12-------Galvanized Steel€606.96
FANTECH FG 6M EC Centrifugal Inline Fan, 6 Inch Duct With Metal Housing, EC Motor, 120V | AB6WNV 22N753 FG 6M EC---IP44140°FYes--€325.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FANTECH FG4 Centrifugal Inline Fan, 4 Inch Duct With Metal Housing, 120V
€167.85 /unit