FABORY U51431.037.0350 Spring Pin, 0.386-0.400 Inch Dia. Range, 3/8 Inch Nominal Dia., 420 Grade | CG8TTT 41MA03

FABORY U51431.037.0350 Spring Pin, 3/8 In Nominal Dia., SS, 0.386 In To 0.4 In Actual Dia. Rng, Coiled, 3 1/2 In Lg.

Item: CG8TTT Model: U51431.037.0350Cross Ref: 41MA03
Limited Availability
€60.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Spring Pin
Actual Dia. Range 0.386" to 0.4"
Chamfer Dia. 0.366"
Chamfer Length Reference 0.095"
Double Shear Strength 18000 lbs.
Grade Grade 420
Length 3 1/2"
Material Stainless Steel
Nominal Dia. 3/8"
System Of Measurement Imperial
Type Coiled

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51431.037.0350 Spring Pin, 3/8 In Nominal Dia., SS, 0.386 In To 0.4 In Actual Dia. Rng, Coiled, 3 1/2 In Lg.
€60.43 /unit