FABORY U39351.037.0200 Cotter Pin, 3/8 Inch Pin Dia. | CG8REB 41JX96

FABORY U39351.037.0200 Cotter Pin, 2 In Lg., Low Carbon Steel, 3/8 In Pin Dia., Hammerlock, Zn Plated

Item: CG8REB Model: U39351.037.0200Cross Ref: 41JX96
Limited Availability
€3.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Cotter Pin
Finish Zinc Plated
Length 2"
Material Steel
Pin Dia. 3/8"
Pin Style Hammerlock
System Of Measurement Imperial

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39351.037.0200 Cotter Pin, 2 In Lg., Low Carbon Steel, 3/8 In Pin Dia., Hammerlock, Zn Plated
€3.31 /unit