FABORY U39000.193.0175 Taper Pin, #2 X 1-3/4 Size, Free Cutting Steel Grade, 25PK | CG8NUG 41LK86

FABORY U39000.193.0175 Taper Pin, Std, 2 Small End Dia., 1 3/4 In Lg., 0.192 In Large End Dia., 2 Pin Size, Pln, 25PK

Item: CG8NUG Model: U39000.193.0175Cross Ref: 41LK86
7 In Stock

Ships within 2 days via

€54.93 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Taper Pin
Finish Plain
Grade Non Graded
Large End Dia. 0.192"
Length 1 3/4"
Material Steel
Pin Size 2
Small End Dia. #2
System Of Measurement Imperial
Type Standard

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39000.193.0175 Taper Pin, Std, 2 Small End Dia., 1 3/4 In Lg., 0.192 In Large End Dia., 2 Pin Size, Pln, 25PK
€54.93 /pack