FABORY U36000.068.0001 Retaining Ring, Carbon Steel, 0.042 Inch Thickness, External Type, 50PK | CG8NET 41MJ49

FABORY U36000.068.0001 Retaining Ring, External, Standard, 0.042 Inch Thk, 0.646 Inch Grv Dia., Steel, 50PK

Item: CG8NET Model: U36000.068.0001Cross Ref: 41MJ49
7 In Stock

Ships within 2 days via

€7.01 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Retaining Ring
Clearance Dia. 0.6875"
Finish Plain
Fits Groove Dia. 0.646"
Fits Groove Width 0.046"
For Shaft Dia. 11/16"
Free Inside Dia. 0.635"
Free Outside Dia. 1.327"
Grade Not Graded
Installation Method Specialized Tools
Load Capacity Not Rated
Material Steel
Retaining Ring Style Standard
System Of Measurement Imperial
Thickness 0.042"
Type External

Shipping Info:

Ship weight (kg) 0.0549
Ship height (cm)0.11
Ship length (cm)3.37
Ship width (cm)3.37
Country of OriginUS

Product Variants

ProductModelSystem Of MeasurementTypeMaterialThicknessFree Inside Dia.Free Outside Dia.Load CapacityFinishPkg. Qty.Price
FABORY U36000.012.0001 Retaining Ring, Carbon Steel, 0.01 Inch Thickness, External Type, 50PK | CG8NDZ 41MJ31 U36000.012.0001--------50€31.60
FABORY U36000.018.0001 Retaining Ring, Carbon Steel, 0.015 Inch Thickness, External Type, 50PK | CG8NEA 41MJ33 U36000.018.0001--------50€3.18
FABORY U36000.021.0001 Retaining Ring, Carbon Steel, 0.015 Inch Thickness, External Type, 50PK | CG8NEB 41MJ34 U36000.021.0001--------50€10.16
FABORY U36000.023.0001 Retaining Ring, Carbon Steel, 0.015 Inch Thickness, External Type, 50PK | CG8NEC 41MJ35 U36000.023.0001--------50€30.21
FABORY U36000.025.0001 Retaining Ring, Carbon Steel, 0.025 Inch Thickness, External Type, 50PK | CG8NED 41MJ36 U36000.025.0001--------50€4.12
FABORY U36000.028.0001 Retaining Ring, Carbon Steel, 0.025 Inch Thickness, External Type, 50PK | CG8NEE 41MJ37 U36000.028.0001--------50€4.54
FABORY U36000.031.0001 Retaining Ring, Carbon Steel, 0.025 Inch Thickness, External Type, 50PK | CG8NEF 41MJ38 U36000.031.0001--------50€4.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U36000.068.0001 Retaining Ring, External, Standard, 0.042 Inch Thk, 0.646 Inch Grv Dia., Steel, 50PK
€7.01 /pack