FABORY U00000.000.0002 Thread Measuring Gauge, 37 Inch Length, Steel, 0.9 Inch Thickness | CG8JUA 1TU58

FABORY U00000.000.0002 Thread Measuring Gauge, Steel, 37 In Lg., 3.3 In Wd., 0 In To 6 In Wire Lg.

Item: CG8JUA Model: U00000.000.0002Cross Ref: 1TU58
7 In Stock

Ships within 2 days via

€136.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Thread Measuring Gauge
Length 37"
Material Steel
Measures Screws, Bolts, Nuts, Washers And Wire Size
Range 1/4"-20, 1/4"-28, 10-24, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, 8-32, 4 mm to 12 mm, 6-32, 10-32, 1/2"-13, 1/2"-20
System Of Measurement Imperial
Thickness 0.9"
Width 3.3"
Wire Dia. #14 AWG to #0 AWG
Wire Length 0" to 6"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U00000.000.0002 Thread Measuring Gauge, Steel, 37 In Lg., 3.3 In Wd., 0 In To 6 In Wire Lg.
€136.96 /unit