FABORY M55700.010.0012 Cotter Pin, A4 Grade, 1mm Pin Dia., 25PK | CG8JNG 41KU97

FABORY M55700.010.0012 Cotter Pin, 12 mm Lg., SS, 1 mm Pin Dia., Gr. A4, Extended Prong, Plain, 25PK

Item: CG8JNG Model: M55700.010.0012Cross Ref: 41KU97
7 In Stock

Ships within 2 days via

€3.87 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cotter Pin
Finish Plain
Grade Grade A4
Length 12 mm
Material Stainless Steel
Pin Dia. 1 mm
Pin Style Extended Prong
Pin Type Extended Prong
System Of Measurement Metric

Shipping Info:

Ship weight (kg) 0.0032
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M55700.010.0012 Cotter Pin, 12 mm Lg., SS, 1 mm Pin Dia., Gr. A4, Extended Prong, Plain, 25PK
€3.87 /pack