FABORY M51560.030.0012 Taper Pin, 3 X 12mm Size, A1 Grade, 10PK | CG8HRL 41KN88

FABORY M51560.030.0012 Taper Pin, Std, 3 mm Small End Dia., 12 mm Lg., SS, Gr. A1, Plain, 10PK

Item: CG8HRL Model: M51560.030.0012Cross Ref: 41KN88
7 In Stock

Ships within 2 days via

€11.21 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Taper Pin
Finish Plain
Grade Grade A1
Length 12 mm
Material Stainless Steel
Small End Dia. 3 mm
Standard D1B
System Of Measurement Metric
Type Standard

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51560.030.0012 Taper Pin, Std, 3 mm Small End Dia., 12 mm Lg., SS, Gr. A1, Plain, 10PK
€11.21 /pack