FABORY B70651.075.0500 Hammer Drive Pin Anchor, 3/4 Inch Anchor Dia. | CG7PLK 159H31

FABORY B70651.075.0500 Hammer Drive Pin Anchor, 3/4 Inch Anchor Dia.

Item: CG7PLK Model: B70651.075.0500Cross Ref: 159H31
Limited Availability
€395.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Hammer Drive Pin Anchor
Anchor Dia. 3/4"
Anchor Length 5"
Body Finish Yellow Zinc
Body Material Steel
Head Type Flat
Max. Fixture Thickness 2"
Min. Embedment 3 1/2"
Pin Material Steel
Ultimate Tension In 4000 Psi Concrete 13755 lbs.

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelOverall LengthHead TypeBody MaterialUltimate Tension In 4000 Psi ConcreteBody FinishMin. EmbedmentMax. Fixture ThicknessFinishPrice
FABORY B70650.018.0087 Hammer Drive Pin Anchor, 3/16 Inch Anchor Dia. | CG7PKP 159H34 B70650.018.00877/8"------Plain€523.80
RFQ
FABORY B70650.025.0075 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKQ 159H35 B70650.025.0075-MushroomZamac594 lbs.Plain5/8"0.188"-€523.80
RFQ
FABORY B70650.025.0100 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKR 159H36 B70650.025.01001"------Plain€506.34
RFQ
FABORY B70650.025.0125 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKT 159H37 B70650.025.01251 1/4"------Plain€555.23
RFQ
FABORY B70650.025.0150 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKU 159H38 B70650.025.01501 1/2"------Plain€492.37
RFQ
FABORY B70650.025.0200 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKV 159H39 B70650.025.02002"------Plain€516.82
RFQ
FABORY B70651.025.0175 Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG7PKW 159H18 B70651.025.0175-Hex NutSteel1254 lbs.Yellow Zinc1 1/8"3/8"-€694.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B70651.075.0500 Hammer Drive Pin Anchor, 3/4 Inch Anchor Dia.
€395.48 /unit