FABORY B51090.062.0001 Jam Nut, 5/8-11 Thread Size, 316 Grade | CG7KFZ 176A82

FABORY B51090.062.0001 Jam Nut, 5/8 In - 11 Thread Size, SS, 0.363 to 0.387 In Ht., Gr. 316, Pln, Jam Nut, 15/16 In Wrench Size

Item: CG7KFZ Model: B51090.062.0001Cross Ref: 176A82
Limited Availability
€317.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Jam Nut
Finish Plain
Height 0.363" to 0.387"
Material Stainless Steel
Nut Type Jam Hex
System Of Measurement Imperial
Thread Direction Right Hand
Thread Size 5/8"-11
Width 0.922" to 0.938"
Wrench Size 15/16"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B51090.062.0001 Jam Nut, 5/8 In - 11 Thread Size, SS, 0.363 to 0.387 In Ht., Gr. 316, Pln, Jam Nut, 15/16 In Wrench Size
€317.38 /unit