EXTRACT-ALL 400-UCA2-WH Medical-Grade Air Scrubber, Particulate Filtration, Steel, 500 CADR | CJ2UNR 56HV23

EXTRACT-ALL 400-UCA2-WH Medical-Grade Air Scrubber, Particulate Filtration, Steel, 500 CADR

Item: CJ2UNR Model: 400-UCA2-WHCross Ref: 56HV23
In Stock

Get it by Monday, Sep 29

€4,491.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Scrubber
Air Cleaning Method Particulate Filtration
Air Cleaning Technology Particulate Filtration
Audible Visual Alarms No
Cadr Rating 500
Cadr Rating (pollen) 500
Filters Down To 0.1 µm
Housing Finish Powder Coated
Housing Material Steel
Includes Inlet Cover
Max. Airflow 500 CFM
Mobility Mobile
Mount Floor
Noise Level 91 dB
Number Of Cleaning Stages 2
Outlet Dia. 8"
Overall Depth 20"
Overall Dimensions 42" x 20" x 20"
Overall Height 46"
Power Cord Length 7 ft.

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)116.84
Ship length (cm)50.8
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelColorPrice
EXTRACT-ALL 987-UCA1-BL Industrial Air Scrubber, 68 dB Max Noise Level, Steel, HEPA | CJ2PPC 60JD30 987-UCA1-BLBlack€1,890.57
EXTRACT-ALL 987-UCA2-BL Industrial Air Scrubber, 68 dB Max Noise Level, Steel | CJ2PPD 60JD31 987-UCA2-BL-€2,580.95
EXTRACT-ALL 987-UCA2-WH Industrial Air Scrubber, 68 dB Max Noise Level, Steel, 2 Stages | CJ2PPE 56HV21 987-UCA2-WH-€2,580.95
EXTRACT-ALL 400-UCA1-WH Industrial Air Scrubber, 68 dB Max Noise Level, Steel, 499 CADR Rating | CJ2PPF 56HV22 400-UCA1-WH-€4,445.11
EXTRACT-ALL 400-UCA1-BL Industrial Air Scrubber, 68 dB Max Noise Level, Steel, 499 CADR Rating, HEPA | CJ2PPG 60JD32 400-UCA1-BL-€4,445.11
EXTRACT-ALL 987-UCA1-WH Industrial Air Scrubber, 68 dB Max Noise Level, Steel | CJ2PPH 56HV20 987-UCA1-WH-€1,890.57
EXTRACT-ALL 800-UCA1-BL Industrial Air Scrubber, 75 dB Max Noise Level, Steel, 899 CADR Rating, HEPA | CJ2PPJ 60JD34 800-UCA1-BL-€6,075.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL 400-UCA2-WH Medical-Grade Air Scrubber, Particulate Filtration, Steel, 500 CADR
€4,491.90 /unit